Shop All High Visibility Vests
Radians
Radians SVE1 Economy Type R Class 2 Safety Vest
Mfr # SVE1-2ZGM-4X/5X
Zoro # G3865655
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Material 100% Polyester Mesh
- Closure Type Zipper Closure
- Features 100% High Visibility Polyester Mesh.; Zipper Closure.; 2" Silver Tape Reflective Material.; Custom Imprinting Available.; Meets ANSI/ISEA 107 Standards.
- Length 13
Product Information
- Brand Radians
- MFR # SVE1-2ZGM-4X/5X
- Zoro # G3865655
- UPC # 674326290126
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 4X-5X |
Length | 13 |
Height | 1.5 |
Width | 9 |
Overall Width | 9 |
Overall Height | 1.5 |
Details
Item | Radians SVE1 Economy Type R Class 2 Safe |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh |
Closure Type | Zipper Closure |
Features | 100% High Visibility Polyester Mesh.; Zipper Closure.; 2" Silver Tape Reflective Material.; Custom Imprinting Available.; Meets ANSI/ISEA 107 Standards. |
Gender | Unisex |
Fabric Weight | 0.4313 |
ANSI Class | Type R Class 2 |
Description
Radians SVE1 Economy Type R Class 2 Safe
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue, M, PR (48UR53)
- BRADY Pipe Marker, Nitrogen, Yel, 3/4 to 1-3/8 In (4098-A)
- PROFILE Profile Knee Boots, Brown, Size 7, Mens, 15" H, PR (51154)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SVP200)
- RADIANS Radians SVE1 Economy Type R Class 2 Safety Vest (SVE1-2ZGM-L/XL)
- RADIANS Radians SVE1 Economy Type R Class 2 Safety Vest (SVE1-2ZOM-L/XL)
- RADIANS Radians SVE1 Economy Type R Class 2 Safety Vest (SVE1-2ZGM-S/M)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZOD-XL)
- RADIANS Radians SV23-2 Type R Class 2 Expandable Two Tone Safety Vest (SV23-2ZOM-XL/2X)
- RADIANS Radians SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper (SV2ZOM3X)
- MCR SAFETY ANSI Class 2 Hi-Vis Recycled Materials Zipper-Front Vest, XL (RVCL2MLZ-XL)
- Radians High Visibility Clothing