Shop All Flame Resistant & Arc Flash Shirts
Radians
Radians SV92 Basic Modacrylic FR Class 2 Vest
Mfr # SV92-2VGSFR-5X
Zoro # G3867685
product price: $91.89
/ea
Free Shipping & Returns
$91.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi Viz Green
- Width 9 in
Product Information
- Brand Radians
- MFR # SV92-2VGSFR-5X
- Zoro # G3867685
- UPC # 674326245812
- Country of Origin United States
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 5X |
Width | 9 in |
Details
Item | Radians SV92 Basic Modacrylic FR Class 2 |
Color | Hi Viz Green |
Description
Radians SV92 Basic Modacrylic FR Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Mechanics Gloves, S ( 7 ), Black (20-1-10605B-S)
- JJ KELLER Emergency Dial 911 Sign, 8001295 (8001295)
- PAWS Anti-Slip Footwear, Black, Womens, PR (13021)
- TIMBERLAND PRO Size 11 Men's Hiker Boot Composite Boot, Black (TB0A1ZC9001)
- RADIANS CL3 Vest SE Two Tone Green 4X (SV2725-3ZGM-4X)
- RADIANS Radians SV225 Class 2 Self Extinguishing Two-Tone Trim Safety Vest (SV225-2ZOM-L)
- RADIANS Radians SV225 Class 2 Self Extinguishing Two-Tone Trim Safety Vest (SV225-2ZGM-3X)
- RADIANS Radians SV45-2 Type R Class 2 Self Extinguishing Mesh Breakaway Vest (SV45-2ZGM-L)
- RADIANS Radians SV92 Basic Modacrylic FR Class 2 Vest (SV92-2VGSFR-3X)
- TECHNICHE Fire Resistant Cooling Vest, Blue, Nomex Cotton, L/XL (6626-N)
- NATIONAL SAFETY APPAREL TECGEN Select Flame Resistant Work Shirt, L-LN, Gray, (TCG01150220)
- Radians Arc Flash and Flame Resistant Clothing