Shop All Surveyor Vests
Radians
Radians SV7E Surveyor Type R Class 2 Safety Vest
Mfr # SV7E-2ZGM-2X/3X
Zoro # G3863738
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- Length 11
- ANSI Class Type R Class 2
Product Information
- Brand Radians
- MFR # SV7E-2ZGM-2X/3X
- Zoro # G3863738
- UPC # 674326258683
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | 2X-3X |
Length | 11 |
Overall Width | 9 |
Width | 9 |
Overall Height | 0.6 |
Height | 0.6 |
Details
Item | Radians SV7E Surveyor Type R Class 2 Saf |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
ANSI Class | Type R Class 2 |
Fabric Weight | 0.4 |
Gender | Unisex |
Features | Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Pockets: 1 split pad/pencil, 1 radio, 2 each lower flap covered, 2 each deep inside pockets, 1 inside flashlight pocket.; Mic tabs on both shoulders.; Materials: 100% polyester mesh front, 100% polyester mesh back.; Black trim detail.; Meets ANSI/ISEA 107 Standards. |
Description
Radians SV7E Surveyor Type R Class 2 Saf
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERALD CX Cut-Resistant Glove, Level 5, Size 8, PR (S10NXFN-8)
- MSA SAFETY Exhalation Valve Cover (82382)
- LABELMASTER Explosive 1.4 S Label, Paper, PK500 (LEXP14S)
- HONEYWELL NORTH Replacement Suspension, 4 pt., Nylon (A89S3)
- RADIANS Radians SV7E Surveyor Type R Class 2 Safety Vest (SV7E-2ZOM-L/XL)
- RADIANS Radians SV7E Surveyor Type R Class 2 Safety Vest (SV7E-2ZOM-S/M)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Mesh Safety Vest (SV6-2ZOM-M)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Mesh Safety Vest (SV6-2ZOM-XL)
- RADIANS Radians SV272-2 Type R Class 2 Multipurpose Surveyor Vest, Size: Xl (SV272-2ZGM-XL)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-3X)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZGM-M)
- Radians High Visibility Clothing