Shop All Surveyor Vests
Radians
Radians SV7B Surveyor Type R Class 2 Safety Vest
Mfr # SV7B-2ZGM-L/XL
Zoro # G3878709
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- ANSI Class Type R Class 2
- Fabric Weight 0.98
- Length 12.5
- Features Zipper front closure.; 2” silver tape reflective material. 1 horizontal stripe.; Black color-blocked bottom.; Pockets: 1 upper radio, 1 upper chest pocket with split pencil pocket, 1 back plan pocket, 2 lower front flap covered pockets.; Mic tabs on both shoulders.; Materials: 100% polyester mesh with solid pockets.; Black trim detail.; Meets ANSI/ISEA 107 Standards.
Product Information
- Brand Radians
- MFR # SV7B-2ZGM-L/XL
- Zoro # G3878709
- UPC # 674326311678
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | L-XL |
Length | 12.5 |
Overall Width | 10 |
Width | 10 |
Overall Height | 1 |
Height | 1 |
Details
Item | Radians SV7B Surveyor Type R Class 2 Saf |
Color | Hi-Vis Green / Black |
Standards | ANSI/ISEA 107 |
ANSI Class | Type R Class 2 |
Fabric Weight | 0.98 |
Features | Zipper front closure.; 2” silver tape reflective material. 1 horizontal stripe.; Black color-blocked bottom.; Pockets: 1 upper radio, 1 upper chest pocket with split pencil pocket, 1 back plan pocket, 2 lower front flap covered pockets.; Mic tabs on both shoulders.; Materials: 100% polyester mesh with solid pockets.; Black trim detail.; Meets ANSI/ISEA 107 Standards. |
Description
Radians SV7B Surveyor Type R Class 2 Saf
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Hip Wader Black (8605600)
- RADIANS Safety Glasses, Clear IQ Polycarbonate Lens, Anti-Fog, Scratch-Resistant (OP1013ID)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Yellow (E2QRW02A000)
- NOTRAX 12 ft. L x PVC, 1/2" Thick (417S0312BY)
- RADIANS Radians SV7B Surveyor Type R Class 2 Safety Vest (SV7B-2ZGM-2X/3X)
- RADIANS Radians SV7B Surveyor Type R Class 2 Safety Vest, Size: M (SV7B-2ZGM-S/M)
- RADIANS Radians SV7B Surveyor Type R Class 2 Safety Vest (SV7B-2ZGM-4X/5X)
- RADIANS Radians SV63 Two Tone Surveyor Type R Class 3 Safety Vest (SV63OL)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-S)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZGM-2X)
- AZUSA SAFETY Hi-Vis Two-Tone Mesh ANSI Type R, Class 2 Surveyor Vest, 6 Pockets, 4XL/5XL (TTSVL)
- Radians Surveyor Vests