Shop All Surveyor Vests
Radians
Radians SV7B Surveyor Type R Class 2 Safety Vest
Mfr # SV7B-2ZGM-2X/3X
Zoro # G3878718
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Length 12.5
- ANSI Class Type R Class 2
- Fabric Weight 0.98
- Features Zipper front closure.; 2” silver tape reflective material. 1 horizontal stripe.; Black color-blocked bottom.; Pockets: 1 upper radio, 1 upper chest pocket with split pencil pocket, 1 back plan pocket, 2 lower front flap covered pockets.; Mic tabs on both shoulders.; Materials: 100% polyester mesh with solid pockets.; Black trim detail.; Meets ANSI/ISEA 107 Standards.
Product Information
- Brand Radians
- MFR # SV7B-2ZGM-2X/3X
- Zoro # G3878718
- UPC # 674326311685
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | 2X-3X |
Length | 12.5 |
Overall Height | 1 |
Height | 1 |
Overall Width | 10 |
Width | 10 |
Details
Item | Radians SV7B Surveyor Type R Class 2 Saf |
Color | Hi-Vis Green / Black |
Standards | ANSI/ISEA 107 |
ANSI Class | Type R Class 2 |
Fabric Weight | 0.98 |
Features | Zipper front closure.; 2” silver tape reflective material. 1 horizontal stripe.; Black color-blocked bottom.; Pockets: 1 upper radio, 1 upper chest pocket with split pencil pocket, 1 back plan pocket, 2 lower front flap covered pockets.; Mic tabs on both shoulders.; Materials: 100% polyester mesh with solid pockets.; Black trim detail.; Meets ANSI/ISEA 107 Standards. |
Description
Radians SV7B Surveyor Type R Class 2 Saf
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Fastedge Peel & Stick Edge Tape 250' Roll White (FESP.1516.250.WH)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (22JJ48)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, 2XL, 1 PR (29JV95)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100 (TAR114)
- RADIANS Radians SV7B Surveyor Type R Class 2 Safety Vest, Size: M (SV7B-2ZGM-S/M)
- RADIANS Radians SV7B Surveyor Type R Class 2 Safety Vest (SV7B-2ZGM-4X/5X)
- RADIANS Radians SV7B Surveyor Type R Class 2 Safety Vest (SV7B-2ZGM-L/XL)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZGD-3X)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Mesh Safety Vest (SV6-2ZOM-5X)
- RADIANS Radians SV59-3 Type R Class 3 Heavy Duty Surveyor Vest (SV59-3ZGD-2X)
- GSS SAFETY GSS Safety ONYX Class 2 Surveyor's Safety Vest-Lime-5XL (1511-5XL)
- Radians Workwear and Protective Clothing