Shop All Surveyor Vests
Radians
Radians SV7 Surveyor Type R Class 2 Safety Vest
Mfr # SV7O4X
Zoro # G3864273
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh and 100% Polyester Tricot
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- Fabric Weight 0.4
- Gender Unisex
Product Information
- Brand Radians
- MFR # SV7O4X
- Zoro # G3864273
- UPC # 674326228808
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | 4X |
Length | 11 |
Overall Width | 9 |
Overall Height | 0.6 |
Height | 0.6 |
Width | 9 |
Details
Item | Radians SV7 Surveyor Type R Class 2 Safe |
Color | Hi-Vis Orange |
Material | 100% Polyester Mesh and 100% Polyester Tricot |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
Fabric Weight | 0.4 |
Gender | Unisex |
Features | Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Pockets: 1 split pad/pencil, 1 radio, 2 each lower flap covered, 2 each deep inside pockets.; Materials: 100% polyester knit front, 100% polyester mesh back.; Meets ANSI/ISEA 107 Standards. |
ANSI Class | Type R Class 2 |
Description
Radians SV7 Surveyor Type R Class 2 Safe
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, 2XL, 25 PK, White, Microporous Film Laminate, Zipper (NG120SWH2X002500)
- MONTOUR LINE Stanchion Belt Barrier Rubber Base Black Post 11ft.Black Belt (MSR630-BK-BK-110)
- OBERON TCG75 PPE4+ Set: Hood+HVSL/CT/BIB Size XL (TCG75B-XL+HVSL)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (S5810S)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7G4X)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7O2X)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7OXL)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZOD-S)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-M)
- RADIANS Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest (SV6HG-5X)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-XL)
- Radians Surveyor Vests