Shop All Surveyor Vests
Radians
Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest
Mfr # SV6HO-L
Zoro # G3863135
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Orange
- Material 100% Polyester Mesh and 100% Polyester Tricot
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- ANSI Class Type R Class 2
Product Information
- Brand Radians
- MFR # SV6HO-L
- Zoro # G3863135
- UPC # 674326265759
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | L |
Length | 12 |
Height | 2 |
Width | 10 |
Overall Height | 2 |
Overall Width | 10 |
Details
Item | Radians SV6H Type R Class 2 Heavy Duty T |
Color | Hi-Vis Orange |
Material | 100% Polyester Mesh and 100% Polyester Tricot |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
ANSI Class | Type R Class 2 |
Features | Heavy Duty #5 Zipper Closure; Reinforced Webbing; Pockets: Radio pocket with clear vinyl badge holder, split pencil pocket, lower front cargo pockets with tape grommets, 2 large inside open pockets.; Silver 2" Glass Bead Reflective Tape; 1" Contrasting Trim Detail; Reflective Trim Edging; Dual Mic Tabs; Grommets at neck for tool keepers/lanyards.; Materials: ANSI rated mesh front and back with solid material pockets.; Meets ANSI/ISEA 107 Standards. |
Fabric Weight | 0.6656 |
Gender | Unisex |
Description
Radians SV6H Type R Class 2 Heavy Duty T
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grain Cowhide Driver Rodeo King, Size S (20-1-374-S)
- 3M Cartridge, Bayonet, OV, CL, HC, SD, HF, HS, CD, FM, AM, MA, Olive, 2 PK, NIOSH (6006)
- CARHARTT Wellington Boots, Waterprf, 11In, 14W, PR (CMP1100 14W)
- LYLE Stop Ahead Traffic Sign, 18 in Height, 18 in Width, Aluminum, Diamond, English (LW3-1A-18HA)
- RADIANS Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest (SV6HO-5X)
- RADIANS DeWalt® DSV220-2X ANSI Class 2 Economy Mesh Vest 2XL (DSV220-2X)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZOD-L)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZOM-L)
- RADIANS Radians SV272-2 Type R Class 2 Multipurpose Surveyor Vest (SV272-2ZGM-4X)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZOD-XL)
- RADIANS Radians SV59-3 Type R Class 3 Heavy Duty Surveyor Vest (SV59-3ZGD-M)
- Radians Surveyor Vests