Shop All Surveyor Vests
Radians
Radians SV6B Two Tone Surveyor Type R Class 2 Safety Vest, Size: 5X
Mfr # SV6B-2ZGD-5X
Zoro # G3882875
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Green / Black
- Material 100% Polyester Solid Knit Front, 100% Polyester Mesh Back
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- Length 11.9
Product Information
- Brand Radians
- MFR # SV6B-2ZGD-5X
- Zoro # G3882875
- UPC # 674326322803
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | 5X |
Length | 11.9 |
Overall Height | 1.16 |
Width | 10.95 |
Overall Width | 10.95 |
Height | 1.16 |
Details
Item | Radians SV6B Two Tone Surveyor Type R Cl |
Color | Hi-Vis Green / Black |
Material | 100% Polyester Solid Knit Front, 100% Polyester Mesh Back |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
ANSI Class | Type R Class 2 |
Fabric Weight | 1.4062 |
Features | Black Bottom Panel; Zipper Closure; 2” Silver Reflective Tape; 1 Horizontal Stripe; Contrasting Trim Detail; Mic Tab on Both Shoulders; Upper Right Chest Split Clear Credential Holder; Upper Left Chest Split Pencil Pocket; 2 Lower Front Flap Covered Pockets; 2 Inside Lower Open Pockets; Inside Left Lower Flashlight/Market Pocket; D-Ring Pass Through on the Back for Fall Protection |
Description
Radians SV6B Two Tone Surveyor Type R Cl
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, L, 1 PR (9014-L (9))
- GLOBAL INDUSTRIAL Frameless Safety Glasses, Side Shields, Anti-Fog, Smoke Lens (708404SM)
- ELECTROMARK Pmt Tag, 5-3/4 x 3 In, Bk and Yel/Wht, PK25 (Y604053)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWHLG0025NF)
- RADIANS Radians SV6B Two Tone Surveyor Type R Class 2 Safety Vest (SV6B-2ZGD-L)
- RADIANS Radians SV6B Two Tone Surveyor Type R Class 2 Safety Vest (SV6B-2ZGD-3X)
- RADIANS Radians SV6B Two Tone Surveyor Type R Class 2 Safety Vest (SV6B-2ZGD-2X)
- RADIANS Radians SV63 Two Tone Surveyor Type R Class 3 Safety Vest (SV63GXL)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7O4X)
- RADIANS Radians SV59-3 Type R Class 3 Heavy Duty Surveyor Vest (SV59-3ZGD-L)
- KISHIGO 4X-5X Royal Blue Enhanced Visibility Multi Pocket Vest (B102-4X-5X)
- Radians Surveyor Vests