Shop All Surveyor Vests
Radians
Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest
Mfr # SV6GS
Zoro # G3863257
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Hi-Vis Green
- Material 100% Polyester Mesh and 100% Polyester Tricot
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
Product Information
- Brand Radians
- MFR # SV6GS
- Zoro # G3863257
- UPC # 674326251943
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | S |
Length | 11 |
Height | 0.6 |
Overall Width | 9 |
Overall Height | 0.6 |
Width | 9 |
Details
Item | Radians SV6 Two Tone Surveyor Type R Cla |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh and 100% Polyester Tricot |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
Gender | Unisex |
Fabric Weight | 0.4 |
Features | Closure: Zipper.; 2� silver tape reflective material. 1 horizontal stripe.; Contrasting trim detail.; Pockets: 1 split pad/pencil, 1 radio, 2 each lower flap covered, 2 each deep inside pockets.; Mic tab on both shoulders.; Materials: 100% polyester solid front and mesh back or 100% polyester mesh.; Meets ANSI/ISEA 107 Standards. |
ANSI Class | Type R Class 2 |
Description
Radians SV6 Two Tone Surveyor Type R Cla
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Full Body Harness, Universal, Polyester (19F381)
- DUPONT Collared Disposable Coveralls, M, 25 PK, White, Microporous Film Laminate, Zipper (NG125SWHMD002500)
- C.H. HANSON Flag Marking Blue Bg10 (15068)
- CONDOR Tacky Mat, Blue, 24 x 45 In, PK4 (6GRA4)
- RADIANS Cl2 Two-Tone Surv Orng Twill XLrg (SV62-2ZOT-XL)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZGM-XL)
- RADIANS Cl2 Two-Tone Surv Grn Twill 2X (SV62-2ZGT-2X)
- RADIANS Radians SV272-2 Type R Class 2 Multipurpose Surveyor Vest, Size: Xl (SV272-2ZGM-XL)
- RADIANS Radians SV63 Two Tone Surveyor Type R Class 3 Safety Vest (SV63GM)
- RADIANS Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest (SV6HG-3X)
- KISHIGO 3XL, Orange Class 2 High Performance Surveyors Zipper Vest (S5005-3X)
- Radians Surveyor Vests