Shop All Surveyor Vests
Radians
Radians SV6 Two Tone Surveyor Type R Class 2 Mesh Safety Vest
Mfr # SV6-2ZOM-2X
Zoro # G3863616
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- Gender Unisex
- Length 10.8
Product Information
- Brand Radians
- MFR # SV6-2ZOM-2X
- Zoro # G3863616
- UPC # 674326250618
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | 2X |
Length | 10.8 |
Width | 8.8 |
Overall Height | 1.2 |
Overall Width | 8.8 |
Height | 1.2 |
Details
Item | Radians SV6 Two Tone Surveyor Type R Cla |
Color | Hi-Vis Orange |
Material | 100% Polyester Mesh |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
Gender | Unisex |
Fabric Weight | 0.5906 |
Features | Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Contrasting trim detail.; Pockets: 1 split pad/pencil, 1 radio, 2 each lower flap covered, 2 each deep inside pockets.; Mic tab on both shoulders.; Materials: 100% polyester solid front and mesh back or 100% polyester mesh.; Meets ANSI/ISEA 107 Standards. |
ANSI Class | Type R Class 2 |
Description
Radians SV6 Two Tone Surveyor Type R Cla
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT First Alert 5977368 Battery-Powered Ionization Smoke Detector (5977368)
- 3M 3M™ Organic Vapor/Acid Gas Cartridge/Filter 60923, P100, 2/PK (7000029640)
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGRSM000400)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (4770131)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Mesh Safety Vest (SV6-2ZOM-M)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Mesh Safety Vest (SV6-2ZGM-S)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Mesh Safety Vest (SV6-2ZGM-4X)
- RADIANS Radians SV63 Two Tone Surveyor Type R Class 3 Safety Vest (SV63OM)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZOM-XL)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6O4X)
- GLOWEAR BY ERGODYNE 2XL Lime Economy Surveyors Vest Class 2 - Single Size (8249Z-S)
- Radians Surveyor Vests