Shop All Surveyor Vests
Radians
Radians SV59B Type R Class 2 Heavy Duty Surveyor Safety Vest
Mfr # SV59B-2ZGM-S
Zoro # G3882909
original price:
$20.25
new price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- Material Woven Polyester Twill / 100% Polyester Mesh
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- Features Heavy Webbing Reinforced Edging.; Zipper Front Closure.; 2” Glass Bead Reflective Tape.; Left Shoulder Mic Tab.; Grommets at Neck for Tool Tethers.; Woven Polyester Twill Black Bottom.; Upper Left Chest: Split Pencil 4 Segment Pocket.; Upper Right Chest: 3D Radio Pocket with Flap Cover and Clear Credential Window.; Outside Lower Pockets: Sized to accomodate standard tablet.; Right Interior Lower Pocket: Sized to fit a tablet (Strap added to hold tablet).; Interior Upper Chest Pocket with Flap Cover.; Large Plan Pocket spans lower half of entire back of vest with a snap closure.
Product Information
- Brand Radians
- MFR # SV59B-2ZGM-S
- Zoro # G3882909
- UPC # 674326326955
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | S |
Length | 9.84251968503937 |
Height | 0.984251968503937 |
Overall Width | 11.4173228346456 |
Overall Height | 0.984251968503937 |
Width | 11.4173228346456 |
Details
Item | Radians SV59B Type R Class 2 Heavy Duty |
Color | Hi-Vis Green |
Material | Woven Polyester Twill / 100% Polyester Mesh |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
Features | Heavy Webbing Reinforced Edging.; Zipper Front Closure.; 2” Glass Bead Reflective Tape.; Left Shoulder Mic Tab.; Grommets at Neck for Tool Tethers.; Woven Polyester Twill Black Bottom.; Upper Left Chest: Split Pencil 4 Segment Pocket.; Upper Right Chest: 3D Radio Pocket with Flap Cover and Clear Credential Window.; Outside Lower Pockets: Sized to accomodate standard tablet.; Right Interior Lower Pocket: Sized to fit a tablet (Strap added to hold tablet).; Interior Upper Chest Pocket with Flap Cover.; Large Plan Pocket spans lower half of entire back of vest with a snap closure. |
ANSI Class | Type R Class 2 |
Fabric Weight | 0.925925925925925 |
Description
Radians SV59B Type R Class 2 Heavy Duty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Sleeve 18", L, Green, PR (KGC1T18T)
- WINTER WALKING Ice Cleat, Size XL, Unisex (JD350-XL)
- ALLEGRO INDUSTRIES Knee Pads, Soft, Leather, Universal, PR (6991)
- LYLE ADA Handicapped Parking Sign, 18" x 12, T1-6247-HI_12x18 (T1-6247-HI_12x18)
- RADIANS Cl2 Two-Tone Surv Orng Twill Med (SV62-2ZOT-M)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZOD-4X)
- RADIANS Radians SV59-1 Type O Class 1 Heavy Duty Surveyor Safety Vest (SV59-1ZBM-L)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6OM)
- RADIANS Radians SV7B Surveyor Type R Class 2 Safety Vest, Size: M (SV7B-2ZGM-S/M)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-2X)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7O2X)
- Radians Surveyor Vests