Shop All Surveyor Vests
Radians
Radians SV59B Type R Class 2 Heavy Duty Surveyor Safety Vest
Mfr # SV59B-2ZGM-2X
Zoro # G3882884
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- Material Woven Polyester Twill / 100% Polyester Mesh
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- Length 9.84
Product Information
- Brand Radians
- MFR # SV59B-2ZGM-2X
- Zoro # G3882884
- UPC # 674326322704
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | 2X |
Length | 9.84 |
Height | 1.1 |
Overall Width | 11.42 |
Overall Height | 1.1 |
Width | 11.42 |
Details
Item | Radians SV59B Type R Class 2 Heavy Duty |
Color | Hi-Vis Green |
Material | Woven Polyester Twill / 100% Polyester Mesh |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
ANSI Class | Type R Class 2 |
Features | Heavy Webbing Reinforced Edging.; Zipper Front Closure.; 2” Glass Bead Reflective Tape.; Left Shoulder Mic Tab.; Grommets at Neck for Tool Tethers.; Woven Polyester Twill Black Bottom.; Upper Left Chest: Split Pencil 4 Segment Pocket.; Upper Right Chest: 3D Radio Pocket with Flap Cover and Clear Credential Window.; Outside Lower Pockets: Sized to accomodate standard tablet.; Right Interior Lower Pocket: Sized to fit a tablet (Strap added to hold tablet).; Interior Upper Chest Pocket with Flap Cover.; Large Plan Pocket spans lower half of entire back of vest with a snap closure. |
Fabric Weight | 0.99 |
Description
Radians SV59B Type R Class 2 Heavy Duty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Shoulder Lbl, UN1013 Carbon Dioxide, PK500 (HDT38)
- PROPAC WHISTLE, FLAT (D8001-FLAT)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 44x30 (74273)
- ZORO SELECT Lockout Padlock, KD, Yellow, 1-7/16"H (48JR19)
- RADIANS Radians SV59B Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59B-2ZGM-3X)
- RADIANS Radians SV59B Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59B-2ZGM-L)
- RADIANS Radians SV59B Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59B-2ZGM-4X)
- RADIANS Radians SV6B Two Tone Surveyor Type R Class 2 Safety Vest, Size: 5X (SV6B-2ZGD-5X)
- RADIANS Radians SV24-3 Type R Class 3 Breakaway Surveyor Vest (SV24-3GM-3X/5X)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6OM)
- 2W INTERNATIONAL Premium Surveyor Vest, Black, Medium, Class 2 (SV544BKC-2 M)
- Radians Workwear and Protective Clothing