Shop All Surveyor Vests
Radians
Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest
Mfr # SV59-2ZOD-XL
Zoro # G3863519
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh and 100% Polyester Woven Twill
- Closure Type Snap Front Closure
- Standards ANSI/ISEA 107
- Fabric Weight 0.8438
- Length 10.8
Product Information
- Brand Radians
- MFR # SV59-2ZOD-XL
- Zoro # G3863519
- UPC # 674326236643
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | XL |
Length | 10.8 |
Height | 1.4 |
Overall Width | 9 |
Width | 9 |
Overall Height | 1.4 |
Details
Item | Radians SV59 Type R Class 2 Heavy Duty S |
Color | Hi-Vis Orange |
Material | 100% Polyester Mesh and 100% Polyester Woven Twill |
Closure Type | Snap Front Closure |
Standards | ANSI/ISEA 107 |
Fabric Weight | 0.8438 |
Features | Woven Fabric Bias Tape & Heavy Black Webbing Reinforcement.; Pockets: Front: Large Radio/Cell Phone with Clear Badge Holder, Split Pencil/Tablet, 2 EA Full. with Flap Cover. Inside: 2 EA Lower Full Width, Flap Covered Chest. Back: Plan Pocket (across the entire back).; Silver 2" Class 2 Glass Bead Reflective Tape.; Closure: Heavy Metal Chrome Snaps. Grommets at neck for tool keepers/lanyards.; Materials: 100% Polyester Mesh & 100% Polyester Solid Twill (pockets).; Two layer back pocket the width of the entire back of vest, reinforced snap closure on both sides.; Pocket opening the length of the side of the vest from bottom to arm pit.; Meets ANSI/ISEA 107 Standards. |
ANSI Class | Type R Class 2 |
Gender | Unisex |
Description
Radians SV59 Type R Class 2 Heavy Duty S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S FELLAS BY GENUINE GRIP Women Waterproof Boot, Brown, 9.5M, PR (651-9.5M)
- KLEIN TOOLS Knit Dipped Gloves, Cut Level A2, L (60585)
- ACCUFORM Portable Rail Clamp Sign Holder, 49 in Height, 12 in Width (FRR390)
- MAGID T-REX TRX443 Foam Nitrile Palm Coated Low-Profile Impact Glove (TRX443XL)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZOD-4X)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZGD-3X)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZGD-L)
- RADIANS Radians SV63 Two Tone Surveyor Type R Class 3 Safety Vest (SV63OL)
- RADIANS Cl2 Two-Tone Surv Grn Twill Lrg (SV62-2ZGT-L)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6OXL)
- ERGODYNE Orange Type R Class 2 Economy Surveyors (8249Z)
- Radians Surveyor Vests