Shop All Surveyor Vests
Radians
Radians SV59-3 Type R Class 3 Heavy Duty Surveyor Vest
Mfr # SV59-3ZGD-L
Zoro # G3867064
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh and 100% Polyester Woven Twill
- Closure Type Snap Front Closure
- Standards ANSI/ISEA 107
- Fabric Weight 0.9375
- Length 11.4
Product Information
- Brand Radians
- MFR # SV59-3ZGD-L
- Zoro # G3867064
- UPC # 674326239002
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | L |
Length | 11.4 |
Overall Height | 1.6 |
Overall Width | 8.8 |
Width | 8.8 |
Height | 1.6 |
Details
Item | Radians SV59-3 Type R Class 3 Heavy Duty |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh and 100% Polyester Woven Twill |
Closure Type | Snap Front Closure |
Standards | ANSI/ISEA 107 |
Fabric Weight | 0.9375 |
Features | Woven Fabric Bias Tape & Heavy Black Webbing Reinforcement.; Pockets: Front: Large Radio/Cell Phone, Split Pencil/Tablet, 2 EA Full.; With Flap Cover. Inside: 2 EA Lower Full Width, Flap Covered Chest. Back: Plan Pocket (across the entire back).; Silver 2" Class 2 Glass Bead Reflective Tape.; Closure: Heavy Metal Chrome Snaps. Grommets at neck for tool keepers/lanyards.; Materials: 100% Polyester Mesh & 100% Polyester Solid Twill (pockets).; Back Plan Pocket has two layer back pocket the width of the entire back of vest, reinforced snap closure on both sides and opening the length of the side of the vest from bottom to arm pit. |
ANSI Class | Type R Class 3 |
Gender | Unisex |
Description
Radians SV59-3 Type R Class 3 Heavy Duty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Clear Polycarbonate (RUSH+ SMALL)
- MECHANIX WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (S2DE-58-500)
- BRADY Label, 1 in W, Clear; White (M7-19-427)
- TIMBERLAND PRO Size 9-1/2 W Men's 6 in Work Boot Alloy Work Boot, Black (TB01064A001)
- RADIANS Radians SV59-3 Type R Class 3 Heavy Duty Surveyor Vest (SV59-3ZOD-2X)
- RADIANS Radians SV59-3 Type R Class 3 Heavy Duty Surveyor Vest (SV59-3ZGD-XL)
- RADIANS Radians SV59-3 Type R Class 3 Heavy Duty Surveyor Vest (SV59-3ZGD-3X)
- RADIANS Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest (SV6HO-5X)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZGD-3X)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZOD-S)
- KISHIGO 5XL, Orange Class 2 Black Series Surveyors Vest (S5003-5X)
- Radians High Visibility Clothing