Shop All High Visibility Vests
Radians
Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest
Mfr # SV55-3ZGD-5X
Zoro # G3874256
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Material 100% Polyester Mesh and 100% Polyester Woven Twill
- Closure Type Zipper Closure
- Features Heavy Duty #8 Zipper Closure; Pockets: Front flap covered radio pocket, flap covered split pencil pocket, lower front cargo pockets with flagging tape grommets, 2 water bottle/paint can pockets, 2 large two layer inside open pockets; 3M® 8712 Silver 2" Glass Bead Reflective Tape; 1" Contrasting Trim Detail; Reflective Trim Edging; Dual Mic Tabs; Materials: Front - 300D woven polyester / Back - Polyester Mesh; Meets ANSI/ISEA 107 Standards.
- Gender Unisex
Product Information
- Brand Radians
- MFR # SV55-3ZGD-5X
- Zoro # G3874256
- UPC # 674326302942
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 5X |
Length | 12.5 |
Width | 10 |
Height | 1 |
Overall Height | 1 |
Overall Width | 10 |
Details
Item | Radians SV55-3 Class 3 Heavy Woven Two T |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh and 100% Polyester Woven Twill |
Closure Type | Zipper Closure |
Features | Heavy Duty #8 Zipper Closure; Pockets: Front flap covered radio pocket, flap covered split pencil pocket, lower front cargo pockets with flagging tape grommets, 2 water bottle/paint can pockets, 2 large two layer inside open pockets; 3M® 8712 Silver 2" Glass Bead Reflective Tape; 1" Contrasting Trim Detail; Reflective Trim Edging; Dual Mic Tabs; Materials: Front - 300D woven polyester / Back - Polyester Mesh; Meets ANSI/ISEA 107 Standards. |
Gender | Unisex |
ANSI Class | Type R Class 3 |
Fabric Weight | 0.98 |
Description
Radians SV55-3 Class 3 Heavy Woven Two T
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL MAILBOXES Brass 5 inch Floating House Number Black 3 (3585B-3)
- HONEYWELL UVEX Safety Glasses, SCT Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S0605HS)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3202HS)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Lime, 2XL (62031)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZOD-L)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZOD-XL)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZGD-2X)
- RADIANS SV51B TwoToned ColorBlocked Vest, HiVis Orange, Size 4X (SV51B-2ZOM-4X)
- RADIANS SV54B ColorBlocked Vest, HiVis Green, Size 5X (SV54B-2ZGM-5X)
- RADIANS SV4W Women's Breakaway Vest, HiVis Green, Size S (SV4WGMS)
- ERGODYNE GloWear 8244PSV Expandable Public Safety Vest, Orange, XL/2XL (21362)
- Radians High Visibility Clothing