Shop All Surveyor Vests
Radians
Radians SV46 Surveyor Type R Class 2 Breakaway Safety Vest
Mfr # SV46OXL
Zoro # G3864946
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh and 100% Polyester Tricot
- Closure Type Zip-N-Rip Closure
- Standards ANSI/ISEA 107
- Length 12
- Fabric Weight 0.6094
Product Information
- Brand Radians
- MFR # SV46OXL
- Zoro # G3864946
- UPC # 674326234670
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | XL |
Length | 12 |
Height | 1.2 |
Overall Height | 1.2 |
Width | 8.6 |
Overall Width | 8.6 |
Details
Item | Radians SV46 Surveyor Type R Class 2 Bre |
Color | Hi-Vis Orange |
Material | 100% Polyester Mesh and 100% Polyester Tricot |
Closure Type | Zip-N-Rip Closure |
Standards | ANSI/ISEA 107 |
Fabric Weight | 0.6094 |
Features | Closure: Zip-N-Rip™.; 2" Silver Tape Reflective Material. 1 horizontal stripe.; Contrasting Trim Detail.; 5 Point Breakaway - Shoulders, Sides and Zipper Closure.; Pockets: Upper Split Pad/Pencil, Upper Radio/Phone, 2 Each Lower Flap Covered, 2 Large Deep Open Inside, 1 Inside Flashlight.; Mic Tab on Both Shoulders.; Materials: 100% Polyester Solid Knit Front, 100% Polyester Mesh Back.; Meets ANSI/ISEA 107 Standards. |
Gender | Unisex |
ANSI Class | Type R Class 2 |
Description
Radians SV46 Surveyor Type R Class 2 Bre
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Mens Army Green Comp Toe Trail Runni, PR (RB3240)
- PROFLEX BY ERGODYNE Wrist Support, S, Right, Black (70202)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Ribbed Stretch Nylon (GUG2-04-L)
- NOTRAX 12 ft. L x PVC, 1/2" Thick (413S0312BL)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZOD-L)
- RADIANS Cl2 Two-Tone Surv Grn Twill 2X (SV62-2ZGT-2X)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6GS)
- RADIANS Radians® Type R Class 2 Two-Tone Surveyor Safety Vest, XL, Green, SV6G2XL (SV6GXL)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZGM-XL)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7G3X)
- RADIANS Cl2 Two-Tone Surv Orng Twill XLrg (SV62-2ZOT-XL)
- Radians Surveyor Vests