Shop All Flame Resistant & Arc Flash Shirts
Radians
Radians SV45-2 Type R Class 2 Self Extinguishing Mesh Breakaway Vest
Mfr # SV45-2ZGM-L
Zoro # G3868857
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- Length 14
- Features SE D6413 products are made from polyester treated to be self-extingusing.; Closure: Hook & Loop.; 2" silver tape reflective material. 2 horizontal stripe.; Pockets: 1 Upper Left Front, 1 Lower Front, 1 Lower Inside.; Material: Self extinguishing treated 100% polyester mesh.; Certifications: ANSI/ISEA 107 Type R Class 2, SE D6413
- Standards ANSI/ISEA 107, ASTM D6413
- Width 10.5
Product Information
- Brand Radians
- MFR # SV45-2ZGM-L
- Zoro # G3868857
- UPC # 674326258973
- Country of Origin China
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Length | 14 |
Width | 10.5 |
Overall Height | 0.5 |
Overall Length | 14 |
Overall Width | 10.5 |
Details
Item | Radians SV45-2 Type R Class 2 Self Extin |
Color | Hi-Vis Green |
Features | SE D6413 products are made from polyester treated to be self-extingusing.; Closure: Hook & Loop.; 2" silver tape reflective material. 2 horizontal stripe.; Pockets: 1 Upper Left Front, 1 Lower Front, 1 Lower Inside.; Material: Self extinguishing treated 100% polyester mesh.; Certifications: ANSI/ISEA 107 Type R Class 2, SE D6413 |
Standards | ANSI/ISEA 107, ASTM D6413 |
Weight | 0.4 |
Description
Radians SV45-2 Type R Class 2 Self Extin
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY Integral Adjuster Rope Grab-Zinc Coated (4015-M)
- DUPONT Flame Resistant Coverall w/Hood and Boots, Sky Blue, Tempro, 2XL (TM122SBU2X002500)
- SHOWA SHOWA Palm Fit 540 White HPPE Polyurethane Palm Coated Gloves Cut Level 2, M (540-M)
- SAFEWAZE V-Line 6' Energy Absorbing Lanyard: Dual Leg, Rebar Hooks (FS88566-E)
- RADIANS CL3 Vest SE Two Tone Green 4X (SV2725-3ZGM-4X)
- RADIANS Radians SV225 Class 2 Self Extinguishing Two-Tone Trim Safety Vest (SV225-2ZOM-L)
- RADIANS Radians SV92 Basic Modacrylic FR Class 2 Vest (SV92-2VGSFR-3X)
- RADIANS Radians SV225 Class 2 Self Extinguishing Two-Tone Trim Safety Vest (SV225-2ZGM-3X)
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, LR (FT20NV LG 00)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, 3XL (FRS160-DNY 3XL REG)
- CAT WORKWEAR FR Banner L/S Tee, L, Navy (1630017-10564)
- Radians Workwear and Protective Clothing