Shop All High Visibility Vests
Radians
Radians SV3B Black Bottom 2 Tone Economy Mesh Safety Vest
Mfr # SV3B-2ZGM-4X
Zoro # G3883557
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Color Hi-Vis Green
- Material 100% Polyester Mesh
- Closure Type Zipper Closure
- Features Color-Blocked bottom with black trim; Zipper Closure; 2” Silver Tape Reflective Material; 1 Horizontal Stripe; Left Shoulder Mic Tab; 1 Upper Left Front Chest Pocket; 1 Lower Right Outside Pocket; 1 Lower Left Inside Pocket; 100% Polyester Mesh
Product Information
- Brand Radians
- MFR # SV3B-2ZGM-4X
- Zoro # G3883557
- UPC # 674326330457
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 4X |
Length | 11.75 |
Overall Height | 0.4 |
Height | 0.4 |
Overall Width | 9.7 |
Width | 9.7 |
Details
Item | Radians SV3B Black Bottom 2 Tone Economy |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh |
Closure Type | Zipper Closure |
Features | Color-Blocked bottom with black trim; Zipper Closure; 2” Silver Tape Reflective Material; 1 Horizontal Stripe; Left Shoulder Mic Tab; 1 Upper Left Front Chest Pocket; 1 Lower Right Outside Pocket; 1 Lower Left Inside Pocket; 100% Polyester Mesh |
Fabric Weight | 0.35 |
ANSI Class | Type R Class 2 |
Description
Radians SV3B Black Bottom 2 Tone Economy
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOES FOR CREWS Overshoes, Unisex, 3XL, Plain, PR (50)
- GLOBAL EQUIPMENT Nylon Beard Cover, One Size, 21" , 100/Bag (KC-W-NY-BN)
- CONDOR Safety Glasses, Blue Anti-Scratch (4VCG7)
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 8 ft L Red (170975)
- RADIANS Radians SV3B Black Bottom 2 Tone Economy Mesh Safety Vest (SV3B-2ZGM-2X)
- RADIANS Radians SV3B Black Bottom 2 Tone Economy Mesh Safety Vest (SV3B-2ZGM-M)
- RADIANS Radians SV3B Black Bottom 2 Tone Economy Mesh Safety Vest (SV3B-2ZGM-L)
- RADIANS Radians SV8 Standard Type R Class 2 Solid Safety Vest (SV8GSL)
- RADIANS SV51B TwoToned ColorBlocked Vest, HiVis Orange, Size L (SV51B-2ZOM-L)
- RADIANS Radians SV55 Class 2 Heavy Woven Two Tone Engineer Vest (SV55-2ZGD-3X)
- IRONWEAR Black Bottom Safety Vest Class 2 w/ Zipper & Radio Clips (Lime/Large) (1244-BKZ-RD-LG)
- Radians High Visibility Vests