Shop All High Visibility Vests
Radians
Radians SV3 Economy MeshType R Class 3 Vest
Mfr # SV3ZGM-2X/3X
Zoro # G3867387
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Color Hi-Vis Green
- Material 100% Polyester Mesh
- Closure Type Zipper Closure
- Features Closure: Zipper.; 2" Silver Tape Reflective Material.; 1 Horizontal Stripe for enhanced night visibility.; Pockets: 1 Upper Front Radio, 1 Upper Inside, 1 Lower Inside.; Materials: 100% Polyester Mesh Front and Back.
Product Information
- Brand Radians
- MFR # SV3ZGM-2X/3X
- Zoro # G3867387
- UPC # 674326259123
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 2X-3X |
Length | 11 |
Width | 9 |
Overall Height | 0.6 |
Overall Width | 9 |
Height | 0.6 |
Details
Item | Radians SV3 Economy MeshType R Class 3 V |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh |
Closure Type | Zipper Closure |
Features | Closure: Zipper.; 2" Silver Tape Reflective Material.; 1 Horizontal Stripe for enhanced night visibility.; Pockets: 1 Upper Front Radio, 1 Upper Inside, 1 Lower Inside.; Materials: 100% Polyester Mesh Front and Back. |
Fabric Weight | 0.4 |
ANSI Class | Type R Class 3 |
Description
Radians SV3 Economy MeshType R Class 3 V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Prem Grade Grain Pigskin Driver, XL, PK12 (3413HVIXL)
- ERGODYNE Orange Type R Class 2 Two-Tone X-Back Ve (8235ZX)
- STRANCO Inspection Label, English, Quality, PK350, TCSL2-10943 (TCSL2-10943)
- IMPACTO Anti-Vibration Gloves, L, Black/Yellow, PR (WGRIGGL)
- RADIANS Radians SV3 Economy MeshType R Class 3 Vest (SV3ZGM-L/XL)
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper (SV2ZOSL)
- RADIANS SV4W Women's Breakaway Vest, HiVis Green, Size M (SV4WGMM)
- RADIANS Radians SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper (SV2ZOMS)
- RADIANS SV51B TwoToned ColorBlocked Vest, HiVis Green, Size XL (SV51B-2ZGM-XL)
- RADIANS Radians SV22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim (SV22-2ZOM-4X)
- PORTWEST Iona Plus Mesh Vest, XL (US391)
- Radians Workwear and Protective Clothing