Shop All Surveyor Vests
Radians
Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest
Mfr # SV272-3ZOM-XL
Zoro # G3875209
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Orange
- Material 100% Polyester Mesh
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- Fabric Weight 0.4
Product Information
- Brand Radians
- MFR # SV272-3ZOM-XL
- Zoro # G3875209
- UPC # 674326306674
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | XL |
Length | 11 |
Overall Width | 9 |
Width | 9 |
Overall Height | 0.6 |
Height | 0.6 |
Details
Item | Radians SV272-3 Type R Class 3 Multipurp |
Color | Hi-Vis Orange |
Material | 100% Polyester Mesh |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
Fabric Weight | 0.4 |
Features | Zipper Closure; 2" Silver Reflective Tape; Contrasting Trim Detail; 1 Horizontal Stripe; Mic Tabs on both shoulders; Pockets: 1 upper left front chest pocket, 2 lower flap covered pockets, inside oversized tablet pocket.; Materials: 100% polyester mesh; Meets ANSI/ISEA 107 Standards. |
Gender | Unisex |
ANSI Class | Type R Class 3 |
Description
Radians SV272-3 Type R Class 3 Multipurp
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim (SV22-2ZGM-3X)
- SOTERIA GLOVE Premium Deerskin Driver Glove, Gold, Size: XL PR (2925 (XL))
- 5.11 Tactical Boots, 10-1/2, R, Black, Plain, PR (12394)
- BDG Mechanics Gloves, M ( 8 ), Black/Blue (20-1-1200-M)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZOM-M)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZOM-L)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZOM-3X)
- RADIANS Radians SV6B Two Tone Surveyor Type R Class 2 Safety Vest (SV6B-2ZGD-2X)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7G4X)
- RADIANS Radians SV272-2 Type R Class 2 Multipurpose Surveyor Vest (SV272-2ZOM-L)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Mesh Safety Vest (SV6-2ZGM-XL)
- Radians Workwear and Protective Clothing