Shop All Surveyor Vests
Radians
Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest
Mfr # SV272-3ZGM-M
Zoro # G3875218
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- Material 100% Polyester Mesh
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- Fabric Weight 0.4
Product Information
- Brand Radians
- MFR # SV272-3ZGM-M
- Zoro # G3875218
- UPC # 674326306599
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | M |
Length | 11 |
Width | 9 |
Overall Height | 0.6 |
Overall Width | 9 |
Height | 0.6 |
Details
Item | Radians SV272-3 Type R Class 3 Multipurp |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
Fabric Weight | 0.4 |
Features | Zipper Closure; 2" Silver Reflective Tape; Contrasting Trim Detail; 1 Horizontal Stripe; Mic Tabs on both shoulders; Pockets: 1 upper left front chest pocket, 2 lower flap covered pockets, inside oversized tablet pocket.; Materials: 100% polyester mesh; Meets ANSI/ISEA 107 Standards. |
ANSI Class | Type R Class 3 |
Gender | Unisex |
Description
Radians SV272-3 Type R Class 3 Multipurp
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reel Fire Hose, Dia. 1-1/2 In., 50 ft. L (4YLJ9)
- PHILLIPS Phillips Wlds3Pco Clip-On Flip Up Torching Safety Glasses - Shade 3, (WLD-S3-PCO)
- CONDOR Flame Storage, Accessory, 29"x30-9/16" (FS-SH-2930)
- 3M PELTOR Earmuffs X1/X2 Probed Test Cushio (393-3001-2)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZGM-3X)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZGM-5X)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZGM-4X)
- RADIANS Radians SV59B Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59B-2ZGM-3X)
- RADIANS Radians SV7E Surveyor Type R Class 2 Safety Vest (SV7E-2ZGM-S/M)
- RADIANS Radians SV59-3 Type R Class 3 Heavy Duty Surveyor Vest (SV59-3ZGD-XL)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZGD-3X)
- Radians High Visibility Clothing