Shop All Surveyor Vests
Radians
Radians SV272-2 Type R Class 2 Multipurpose Surveyor Vest, Size: L
Mfr # SV272-2ZGM-L
Zoro # G3874913
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- Material 100% Polyester Mesh
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- Gender Unisex
Product Information
- Brand Radians
- MFR # SV272-2ZGM-L
- Zoro # G3874913
- UPC # 674326306445
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | L |
Length | 11 |
Width | 9 |
Height | 0.6 |
Overall Width | 9 |
Overall Height | 0.6 |
Details
Item | Radians SV272-2 Type R Class 2 Multipurp |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
Gender | Unisex |
ANSI Class | Type R Class 2 |
Features | Zipper Closure; 2" Silver Reflective Tape; Contrasting Trim Detail; 1 Horizontal Stripe; Mic Tabs on both shoulders; Pockets: 1 upper left front chest pocket, 2 lower flap covered pockets, inside oversized tablet pocket.; Materials: 100% polyester mesh; Meets ANSI/ISEA 107 Standards. |
Fabric Weight | 0.4 |
Description
Radians SV272-2 Type R Class 2 Multipurp
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 10 Men's 8 in Work Boot Alloy Work Boot, Brown (89649)
- CONDOR Knit Gloves, Uncoated, General Purpose Work Gloves, Cotton/Polyester, Gray, Large, 1 Pair (20GY80)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, NOTICE Electrical Room Sign, Landscape (OS-NS-P-710-L-15568)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 180 ft. L (8A382)
- RADIANS Radians SV272-2 Type R Class 2 Multipurpose Surveyor Vest (SV272-2ZGM-4X)
- RADIANS Radians SV272-2 Type R Class 2 Multipurpose Surveyor Vest (SV272-2ZGM-5X)
- RADIANS Radians SV272-2 Type R Class 2 Multipurpose Surveyor Vest, Size: Xl (SV272-2ZGM-XL)
- RADIANS Cl2 Two-Tone Surv Grn Twill XLrg (SV62-2ZGT-XL)
- RADIANS Radians SV24-3 Type R Class 3 Breakaway Surveyor Vest (SV24-3GM-M/L)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZOM-3X)
- ERGODYNE GloWear 8248Z Class 2 Two-Tone Surveyors Vest - Orange, (24069)
- Radians High Visibility Clothing