Shop All Surveyor Vests
Radians
Radians SV27 Multipurpose Surveyor Type R Class 2 Safety Vest, Size: 5X
Mfr # SV27-2ZGM-5X
Zoro # G3865689
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- Fabric Weight 0.5219
- Length 9.4
Product Information
- Brand Radians
- MFR # SV27-2ZGM-5X
- Zoro # G3865689
- UPC # 674326278841
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | 5X |
Length | 9.4 |
Overall Height | 1.4 |
Width | 8.4 |
Height | 1.4 |
Overall Width | 8.4 |
Details
Item | Radians SV27 Multipurpose Surveyor Type |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
Fabric Weight | 0.5219 |
ANSI Class | Type R Class 2 |
Features | Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Pockets: Upper chest pocket, 2 each lower flap covered, inside tablet pocket.; Materials: 100% polyester mesh.; Meets ANSI/ISEA 107 Standards. |
Gender | Unisex |
Description
Radians SV27 Multipurpose Surveyor Type
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Incase Of Fire Do Not Use Elevators Use (S31P)
- STABILICERS Overshoe, Black, XL, PR (200416)
- JUSTRITE Type II Safety Can, 2 Gal Capacity, For Use With Diesel, Galvanized Steel, Yellow, Includes Hose (7220220)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 42X34 (101257-041-42-34)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-L)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZOD-2X)
- RADIANS Radians SV59-1 Type O Class 1 Heavy Duty Surveyor Safety Vest (SV59-1ZBM-L)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7OXL)
- RADIANS Radians SV272-2 Type R Class 2 Multipurpose Surveyor Vest, Size: L (SV272-2ZGM-L)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7G4X)
- KISHIGO L, Lime Class 3 High Performance Surveyors Zipper Vest (S5014-L)
- Radians Workwear and Protective Clothing