Shop All Surveyor Vests
Radians
Radians SV24-3 Type R Class 3 Breakaway Surveyor Vest
Mfr # SV24-3GM-M/L
Zoro # G3867947
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- Material 100% Polyester Mesh
- Closure Type Zip-N-Rip Closure
- Standards ANSI/ISEA 107
- Fabric Weight 0.7156
Product Information
- Brand Radians
- MFR # SV24-3GM-M/L
- Zoro # G3867947
- UPC # 674326243207
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | M-L |
Length | 10.8 |
Overall Width | 8.8 |
Width | 8.8 |
Overall Height | 1.4 |
Height | 1.4 |
Details
Item | Radians SV24-3 Type R Class 3 Breakaway |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh |
Closure Type | Zip-N-Rip Closure |
Standards | ANSI/ISEA 107 |
Fabric Weight | 0.7156 |
Features | 5 Point Breakaway - front closure, both shoulders and sleeves, and both sides.; Closure: Zip-N-Rip™ Zipper.; Tape: 2" Silver Reflective Material. 1 horizontal stripe.; Contrasting Trim Detail.; Pockets: 1 upper outside with flap, 1 upper outside no flap, 2 lower inside.; Materials: 100% polyester mesh.; Meets ANSI/ISEA 107 Standards. |
ANSI Class | Type R Class 3 |
Gender | Unisex |
Description
Radians SV24-3 Type R Class 3 Breakaway
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNGSTOWN GLOVE CO Hi-Vis Cold Protection Gloves, 60g Thinsulate/Micro Fleece Lining, XL (08-3710-10 XL)
- STRONG HOLD Flammable Safety Cabinet, Heavy, 30 gal. (CAB000057)
- ULTRATECH Inlet Guard, 48 In. L, 36 In. W, 18 In. H (9397)
- UNCLE MIKES Sidekick Hip Holster, Left, Size 15 (81152)
- RADIANS Radians SV24-3 Type R Class 3 Breakaway Surveyor Vest (SV24-3GM-XL/2X)
- RADIANS Radians SV24-3 Type R Class 3 Breakaway Surveyor Vest (SV24-3GM-3X/5X)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Mesh Safety Vest (SV6-2ZGM-4X)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZGM-2X)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZGD-M)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZGM-L)
- RADIANS Radians SV7E Surveyor Type R Class 2 Safety Vest (SV7E-2ZGM-S/M)
- Radians Surveyor Vests