Shop All Flame Resistant & Arc Flash Shirts
Radians
Radians SV225 Class 2 Self Extinguishing Two-Tone Trim Safety Vest
Mfr # SV225-2ZOM-L
Zoro # G3869243
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 13
- Color Hi-Vis Orange
- Features SE D6413 products are made from polyester treated to be self-extingusing.; Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Pockets: 1 Upper Left Front, 1 Lower Right Inside.; Contrasting Trim Detail.; Material: Self extinguishing treated 100% polyester mesh.; Certifications: ANSI/ISEA 107 Class 2, SE D6413
- Standards ANSI/ISEA 107, ASTM D6413
- Width 10
Product Information
- Brand Radians
- MFR # SV225-2ZOM-L
- Zoro # G3869243
- UPC # 674236238829
- Country of Origin China
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Length | 13 |
Width | 10 |
Overall Height | 1.5 |
Overall Length | 13 |
Overall Width | 10 |
Details
Item | Radians SV225 Class 2 Self Extinguishing |
Color | Hi-Vis Orange |
Features | SE D6413 products are made from polyester treated to be self-extingusing.; Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Pockets: 1 Upper Left Front, 1 Lower Right Inside.; Contrasting Trim Detail.; Material: Self extinguishing treated 100% polyester mesh.; Certifications: ANSI/ISEA 107 Class 2, SE D6413 |
Standards | ANSI/ISEA 107, ASTM D6413 |
Weight | 0.4281 |
Description
Radians SV225 Class 2 Self Extinguishing
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Full Body Harness, Vest Style, L/XL (FS-FLEX285-L/XL)
- AZUSA SAFETY 13 ga. Gray Nylon/Lycra Gloves, Black Sandy Foam Nitrile Palm Coating, XL (N10530)
- ACCUFORM Evacuation Map Holder, 8-1/2 in. x 11 in. (DTA238)
- LIFT SAFETY TACKER Glove BrownBlack Genuine Leather AntiVibe (GTA-17KB1L)
- RADIANS Radians SV45-2 Type R Class 2 Self Extinguishing Mesh Breakaway Vest (SV45-2ZGM-L)
- RADIANS Radians SV92 Basic Modacrylic FR Class 2 Vest (SV92-2VGSFR-3X)
- RADIANS CL3 Vest SE Two Tone Green 4X (SV2725-3ZGM-4X)
- RADIANS Radians SV225 Class 2 Self Extinguishing Two-Tone Trim Safety Vest (SV225-2ZGM-3X)
- BIG BILL Shirt, Fire-Resistant, Navy (147BDUS7-SR-NAY)
- PROPPER Tactical Shirt, Coyote, Size XL Long (F531250236XL3)
- OBERON CAT4™ Series Arc Flash Hood, Coat, & Bib Suit Set L (FRTC4B-L)
- Radians Workwear and Protective Clothing