Shop All Flame Resistant & Arc Flash Shirts
Radians
Radians SV225 Class 2 Self Extinguishing Two-Tone Trim Safety Vest
Mfr # SV225-2ZGM-3X
Zoro # G3869207
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- Length 10
- Features SE D6413 products are made from polyester treated to be self-extingusing.; Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Pockets: 1 Upper Left Front, 1 Lower Right Inside.; Contrasting Trim Detail.; Material: Self extinguishing treated 100% polyester mesh.; Certifications: ANSI/ISEA 107 Class 2, SE D6413
- Standards ANSI/ISEA 107, ASTM D6413
- Width 10
Product Information
- Brand Radians
- MFR # SV225-2ZGM-3X
- Zoro # G3869207
- UPC # 674326238784
- Country of Origin China
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3X |
Length | 10 |
Width | 10 |
Overall Width | 10 |
Overall Height | 2 |
Overall Length | 10 |
Details
Item | Radians SV225 Class 2 Self Extinguishing |
Color | Hi-Vis Green |
Features | SE D6413 products are made from polyester treated to be self-extingusing.; Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Pockets: 1 Upper Left Front, 1 Lower Right Inside.; Contrasting Trim Detail.; Material: Self extinguishing treated 100% polyester mesh.; Certifications: ANSI/ISEA 107 Class 2, SE D6413 |
Standards | ANSI/ISEA 107, ASTM D6413 |
Weight | 0.5125 |
Description
Radians SV225 Class 2 Self Extinguishing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KD, Orange, 1-3/4"H, PK6 (410S6ORJ)
- WECARE Individually Wrapped Disposable Face Masks, Black 4-Ply, 50PK (WC-WMN100086-FACE-MASKS-4PLY-BK)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC105SWHXL0025CS)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, L, PR (4850L)
- RADIANS Radians SV225 Class 2 Self Extinguishing Two-Tone Trim Safety Vest (SV225-2ZOM-L)
- RADIANS Radians SV45-2 Type R Class 2 Self Extinguishing Mesh Breakaway Vest (SV45-2ZGM-L)
- RADIANS Radians SV92 Basic Modacrylic FR Class 2 Vest (SV92-2VGSFR-3X)
- RADIANS CL3 Vest SE Two Tone Green 4X (SV2725-3ZGM-4X)
- RADWEAR USA Radwear USA SV97E Custom Modacrylic Mesh FR Class 2 Vest (SV97E-2VGM-M)
- BULWARK Flame Resistant Collared Shirt, Grey, L (SWW2SY RG L)
- ARIAT Womens FR Crew Longsleeve Tee, Tan, S (10031020)
- Radians Arc Flash and Flame Resistant Clothing