Shop All High Visibility Vests
Radians
Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim
Mfr # SV22-3ZOM-3X
Zoro # G3867107
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Material 100% Polyester Mesh
- Closure Type Zipper Closure
- Features Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Contrasting trim detail.; Pockets: 1 Upper Left Front,1 Lower Right Inside.; Material: 100% polyester mesh; Meets ANSI/ISEA 107 Standards.
- Fabric Weight 0.4
Product Information
- Brand Radians
- MFR # SV22-3ZOM-3X
- Zoro # G3867107
- UPC # 674326237763
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 3X |
Length | 11 |
Width | 9 |
Height | 0.6 |
Overall Height | 0.6 |
Overall Width | 9 |
Details
Item | Radians SV22-3 Economy Type R Class 3 Sa |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Orange |
Material | 100% Polyester Mesh |
Closure Type | Zipper Closure |
Features | Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Contrasting trim detail.; Pockets: 1 Upper Left Front,1 Lower Right Inside.; Material: 100% polyester mesh; Meets ANSI/ISEA 107 Standards. |
Fabric Weight | 0.4 |
ANSI Class | Type R Class 3 |
Gender | Unisex |
Description
Radians SV22-3 Economy Type R Class 3 Sa
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Safety Harness Required Sign (D612RB)
- WORKRITE FIRE SERVICE FR Uniform Pants, Inseam 30", Navy Blue (FP26NV)
- CONDOR Knit Gloves, L, White, PR (20GY81)
- MCR SAFETY Coated Gloves, M, knit Cuff, PK12 (UT1955M)
- RADIANS Radians® Type R Class 2 Heavy Duty Engineer Vest, Orange, M, SV55-2ZOD-M (SV55-2ZOD-M)
- RADIANS Radians SV23-2 Type R Class 2 Expandable Two Tone Safety Vest (SV23-2ZOM-XL/2X)
- RADIANS Radians SV22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim, Size: 4X (SV22-2ZGM-4X)
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZOM-L)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZGD-M)
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper (SV2ZOSL)
- PORTWEST Hi-Vis Cooling Vest, Med (CV02)
- Radians Workwear and Protective Clothing