Shop All High Visibility Vests
Radians
Radians SV2 Economy Type R Class 2 Solid Safety Vest
Mfr # SV2GSL
Zoro # G3865926
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Material 100% Polyester Tricot
- Closure Type Hook and Loop Closure
- Features Closure: Hook & loop.; 2" silver tape reflective material. 1 horizontal stripe.; Materials: 100% polyester knit, 100% polyester mesh.; Pockets: 1 upper chest and 1 lower inside; Meets ANSI/ISEA 107 Standards.
- ANSI Class Type R Class 2
Product Information
- Brand Radians
- MFR # SV2GSL
- Zoro # G3865926
- UPC # 674326223612
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | L |
Length | 14 |
Height | 0.5 |
Overall Width | 10.5 |
Width | 10.5 |
Overall Height | 0.5 |
Details
Item | Radians SV2 Economy Type R Class 2 Solid |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Material | 100% Polyester Tricot |
Closure Type | Hook and Loop Closure |
Features | Closure: Hook & loop.; 2" silver tape reflective material. 1 horizontal stripe.; Materials: 100% polyester knit, 100% polyester mesh.; Pockets: 1 upper chest and 1 lower inside; Meets ANSI/ISEA 107 Standards. |
ANSI Class | Type R Class 2 |
Gender | Unisex |
Fabric Weight | 0.4 |
Description
Radians SV2 Economy Type R Class 2 Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS BASE II ZIP PULLOVER, BLACK, XL (603-002-XL)
- POLAR PLUS Deerskin Double Insulated Glove, XL (FG-2200-XL)
- TINGLEY Safetyflex 17 Mil FR PVC Bib Rain Pants (O41008.XL)
- BRADY Traffic Sign, 24 in H, 24" W, Aluminum, Diamond, No Text, 124609 (124609)
- RADIANS Radians SV2 Economy Type R Class 2 Solid Safety Vest (SV2OSM)
- RADIANS Radians SV2 Economy Type R Class 2 Solid Safety Vest (SV2OSXL)
- RADIANS Radians SV23-2 Type R Class 2 Expandable Two Tone Safety Vest (SV23-2ZGM-XL/2X)
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZOM-M)
- RADIANS Radians SV8 Standard Type R Class 2 Mesh Safety Vest (SV8OMXL)
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZOM-S)
- IRONWEAR Flame-Retardant X-Back Safety Vest Class 2 w/ Zipper & Radio Clips (Lime/2X-Large) (1287FR-LZ-RD-X-2XL)
- Radians High Visibility Vests