Shop All High Visibility Vests
Radians
Radians SV2 Economy Type R Class 2 Mesh Safety Vest
Mfr # SV2GML
Zoro # G3865576
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Standards ANSI/ISEA 107
- Color Hi-Vis Green
- Material 100% Polyester Mesh
- Closure Type Hook and Loop Closure
Product Information
- Brand Radians
- MFR # SV2GML
- Zoro # G3865576
- UPC # 674326223476
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | L |
Length | 11 |
Overall Width | 9 |
Height | 0.6 |
Width | 9 |
Overall Height | 0.6 |
Details
Item | Radians SV2 Economy Type R Class 2 Mesh |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh |
Closure Type | Hook and Loop Closure |
Features | Closure: Hook & loop.; 2" silver tape reflective material. 1 horizontal stripe.; Materials: 100% polyester knit, 100% polyester mesh.; Pockets: 1 upper chest and 1 lower inside; Meets ANSI/ISEA 107 Standards. |
ANSI Class | Type R Class 2 |
Gender | Unisex |
Fabric Weight | 0.32 |
Description
Radians SV2 Economy Type R Class 2 Mesh
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Electronic Sounder, Gray Lens, 35 to 240mA (SLM800GY)
- ANSELL Aloe Sense, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Green (N962)
- SLIPDOCTORS SlipDoctors - Tape Rolls - Black - 3 x 60 (S-AD-STR3BL)
- HONEYWELL HOWARD LEIGHT SmartFit Reusable Corded Ear Plugs, Metal Detectable, Flanged Shape, NRR 25 dB, Blue, 100 Pairs (SMF-30BU)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZOD-L)
- RADIANS SV54B ColorBlocked Vest, HiVis Green, Size 4X (SV54B-2ZGM-4X)
- RADIANS SV4W Women's Breakaway Vest, HiVis Green, Size L (SV4WGML)
- RADIANS Radians SV3B Black Bottom 2 Tone Economy Mesh Safety Vest (SV3B-2ZGM-4X)
- RADIANS SV51B TwoToned ColorBlocked Vest, HiVis Green, Size XL (SV51B-2ZGM-XL)
- RADIANS Radians SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper (SV2ZOMM)
- PORTWEST Atlanta Hi-Vis Mesh Vest, XL (US370)
- Radians Workwear and Protective Clothing