Shop All High Visibility Shirts & Sweatshirts
Radians
Radians ST31-3 Long Sleeve Cooling T-Shirt
Mfr # ST31-3PGS-L
Zoro # G3878185
original price:
$38.49
5% off
$36.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester Mesh
- Color Hi-Vis Green
- Standards ANSI/ISEA 107
- Length 11
- Features Max-Dri™ Moisture Wicking Polyester Mesh with RadCool™ Technology; 2" Heat Transfer, Segmented Reflective Tape. 2 Horizontal Stripes on sleeves.; Pockets: 1 Upper Left Front.; Mesh Sideseam Insert.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards.
Product Information
- Brand Radians
- MFR # ST31-3PGS-L
- Zoro # G3878185
- UPC # 674326315218
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | L |
Length | 11 |
Height | 1 |
Overall Height | 1 |
Width | 9.6 |
Overall Width | 9.6 |
Overall Length | 11 |
Details
Item | Radians ST31-3 Long Sleeve Cooling T-Shi |
Material | Polyester Mesh |
Color | Hi-Vis Green |
Standards | ANSI/ISEA 107 |
Features | Max-Dri™ Moisture Wicking Polyester Mesh with RadCool™ Technology; 2" Heat Transfer, Segmented Reflective Tape. 2 Horizontal Stripes on sleeves.; Pockets: 1 Upper Left Front.; Mesh Sideseam Insert.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards. |
Fabric Weight | 0.5 |
Fabric | Polyester Mesh |
ANSI Class | Type R Class 3 |
Description
Radians ST31-3 Long Sleeve Cooling T-Shi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Size 10W Men's Athletic Shoe Steel Work Shoe, Black (RB3501)
- CONDOR Hairnet Dispenser, PETG, Clear (4GMT2)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (1976XRED)
- BRADY Lockout Padlock, KD, Black, 1-3/4"H, PK6 (123356)
- RADIANS Radians ST31-3 Long Sleeve Cooling T-Shirt (ST31-3PGS-M)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-L)
- RADIANS Large Unisex Long Sleeve T-Shirt, 22 in. (ST21-NPGS-L)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-4X)
- RADIANS ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Green, Size M (ST11X-2PGS-M)
- RADIANS Radians ST11-N Non-Rated Short Sleeve Safety T-shirt with Max-Dri(TM) (ST11-NPOS-XL)
- RADIANS Radians ST11-N Non-Rated Short Sleeve Safety T-shirt with Max-Dri(TM) (ST11-NPOS-4X)
- Radians High Visibility Shirts & Sweatshirts