Shop All High Visibility Shirts & Sweatshirts
Radians
Radians ST21 Class 3 Long Sleeve T-shirt with Max-Dri(TM)
Mfr # ST21-3POS-2X
Zoro # G3870887
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Pullover
- Size 2X
- Material Birdseye Mesh
- Color Hi-Vis Orange
- Length 10.8
Product Information
- Brand Radians
- MFR # ST21-3POS-2X
- Zoro # G3870887
- UPC # 674326242002
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2X |
Length | 10.8 |
Width | 8.8 |
Overall Height | 1.4 |
Height | 1.4 |
Overall Width | 8.8 |
Overall Length | 10.8 |
Details
Item | Radians ST21 Class 3 Long Sleeve T-shirt |
Closure Type | Pullover |
Material | Birdseye Mesh |
Color | Hi-Vis Orange |
Standards | ANSI/ISEA 107 |
Features | Max-Dri™ Moisture Wicking Mesh Technology.; Durable 2" Heat Transfer Reflective Tape. 1 Horizontal Stripe on torso, 2 horizontal stripes on arms.; Pockets: 1 Upper Left Front.; Materials: 100% Polyester Birds-Eye Mesh.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards. |
Fabric Weight | 0.6812 |
ANSI Class | Type R Class 3 |
Gender | Unisex |
Fabric | Birdseye Mesh |
Description
Radians ST21 Class 3 Long Sleeve T-shirt
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blank Sign, 10" W, 7" H, No Text, Polyester, White, Sign Shape: Rectangle (88948)
- DRAEGER Detector Tube, Carbon Monoxide, PK10 (CH25601)
- HOTHANDS Toe Warmer, 3-1/2 in. x 2-3/4 in., PR (TT240)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1001B)
- RADIANS ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Orange, Size 5X (ST11X-2POS-5X)
- RADIANS 4XL Unisex T-Shirt, 30 in. (ST11-2PGS-4X)
- RADIANS Long Sleeve T-Shirt, Unisex, M, 20 in., Grn (ST21-NPGS-M)
- RADIANS Radians ST11-N Non-Rated Short Sleeve Safety T-shirt with Max-Dri(TM) (ST11-NPOS-XL)
- RADIANS ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Green, Size XL (ST11X-2PGS-XL)
- RADIANS Radians ST11-N Non-Rated Short Sleeve Safety T-shirt with Max-Dri(TM) (ST11-NPOS-3X)
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class 2 (LUX-SSTP2BX-OL)
- Radians High Visibility Shirts & Sweatshirts