Shop All High Visibility Shirts & Sweatshirts
Radians
Radians ST11-N Non-Rated Short Sleeve Safety T-shirt with Max-Dri(TM)
Mfr # ST11-NPOS-5X
Zoro # G3870616
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5X
- Color Hi-Vis Orange
- Material Birdseye Mesh
- Fabric Weight 0.5437
- Standards ANSI/ISEA 107
Product Information
- Brand Radians
- MFR # ST11-NPOS-5X
- Zoro # G3870616
- UPC # 674326243054
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 5X |
Length | 10.5 |
Overall Width | 10.5 |
Height | 2 |
Width | 10.5 |
Overall Length | 10.5 |
Overall Height | 2 |
Details
Item | Radians ST11-N Non-Rated Short Sleeve Sa |
Color | Hi-Vis Orange |
Material | Birdseye Mesh |
Fabric Weight | 0.5437 |
Standards | ANSI/ISEA 107 |
Features | Max-Dri™ Moisture Wicking Mesh Technology.; Birdseye Mesh allows for maximum breathability.; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh. |
Gender | Unisex |
ANSI Class | Non Rated |
Fabric | Birdseye Mesh |
Description
Radians ST11-N Non-Rated Short Sleeve Sa
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWH6X0025VP)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWHMD002500)
- ANSELL Diamond Grip Plus, Disposable Gloves, 5.1 mil Palm, Latex, Powder-Free, S, 100 PK, Beige (DGP-350-S)
- KLEENGUARD Nemesis Readers Safety Glasses, Clear Lenses, +1.0 Diopters, Clear Frame, Unisex, 1 Pair (28618)
- RADIANS Radians ST21 Class 3 Long Sleeve T-shirt with Max-Dri(TM) (ST21-3POS-5X)
- RADIANS Radians ST11-N Non-Rated Short Sleeve Safety T-shirt with Max-Dri(TM) (ST11-NPGS-5X)
- RADIANS Radians ST31-2 Short Sleeve Cooling T-Shirt (ST31-2PGS-2X)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-M)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-4X)
- RADIANS Radians ST11 Class 2 High Visibility Safety T-Shirt with Max-Dri(TM) (ST11-2POS-4X)
- SAFETYSHIRTZ SS360 American Grit Class 3 Long Sleeve T-Shirt, Safety Green, M (65111318M)
- Radians High Visibility Clothing