Shop All High Visibility Shirts & Sweatshirts
Radians
Radians ST11 Class 2 High Visibility Safety T-Shirt with Max-Dri(TM)
Mfr # ST11-2POS-M
Zoro # G3869819
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Birdseye Mesh
- Color Hi-Vis Orange
- Standards ANSI/ISEA 107
- Length 12.5
Product Information
- Brand Radians
- MFR # ST11-2POS-M
- Zoro # G3869819
- UPC # 674326237336
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | M |
Length | 12.5 |
Width | 9.5 |
Overall Height | 1.5 |
Overall Width | 9.5 |
Overall Length | 12.5 |
Height | 1.5 |
Details
Description
Radians ST11 Class 2 High Visibility Saf
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Saf Inspection Tag, 5-3/4 x 3 In, Brs, PK10 (5KR79)
- STRANCO Die Cut Letter Label, G, 10 Cards, PK10 (DBV-4-G-10)
- ZORO SELECT Sign Hanging Bracket, Steel, 1 1/6 in H, 5 1/4 in L, 2 2/5 in W, Black Wrinkle (22NY04)
- MCR SAFETY Gloves, Econ Cotton/Polyester Nat'l 7 Gauge, S, 12PK (9636S)
- RADIANS Long Sleeve Shirt, M, 50-13/16 in., Green (ST21-3PGS-M)
- RADIANS Medium Unisex Short Sleeve T-Shirt, 20 in. (ST11-NPGS-M)
- RADIANS Large Unisex Short Sleeve T-Shirt, 22 in. (ST11-NPGS-L)
- RADIANS Radians ST21 Class 3 Long Sleeve T-shirt with Max-Dri(TM) (ST21-3POS-5X)
- RADIANS Cl 3 LS UV Shirt w/ Segmented Tape 2X (ST24-3PGS-2X)
- RADIANS 2XL Unisex T-Shirt, 23-41/64 in. (ST11-2PGS-2X)
- GSS SAFETY Moisture Wicking Shrt Slv Safety T-Shirt (5501-TALL LG)
- Radians Workwear and Protective Clothing