Shop All High Visibility Jackets & Coats
Radians
Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket, Size: 3X
Mfr # SJ210B-3ZOS-3X
Zoro # G3872269
product price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Oxford, 300D, DWR Coated
- Standards ANSI/ISEA 107, AATCC35
- Features Zip Out Removable Fleece Jacket with Lined Sleeves; 2" Silver Reflective Tape; PU Coated Weather Proof Polyester Shell; Concealed Attached Hood; Black Elasticized Waistband; Black Elasticized Cuffs with Hook & Loop Closures; Zippered Fleece Lined Slash Pockets; Cell Phone / Radio Chest Pocket; Fleece Lined Chest Pocket with Zipper; Three Outside Pockets on Fleece Jacket; Clear Chest Badge Holder; Two Left Sleeve Pencil Pockets; Mic Tabs on Both Shoulders
- Length 17
- Width 13
Product Information
- Brand Radians
- MFR # SJ210B-3ZOS-3X
- Zoro # G3872269
- UPC # 674326274973
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3X |
Length | 17 |
Width | 13 |
Overall Width | 13 |
Overall Height | 5 |
Height | 5 |
Details
Item | Radians SJ210B Three-in-One Deluxe High |
Material | 100% Polyester Oxford, 300D, DWR Coated |
Standards | ANSI/ISEA 107, AATCC35 |
Color | Hi-Vis Orange / Black |
Features | Zip Out Removable Fleece Jacket with Lined Sleeves; 2" Silver Reflective Tape; PU Coated Weather Proof Polyester Shell; Concealed Attached Hood; Black Elasticized Waistband; Black Elasticized Cuffs with Hook & Loop Closures; Zippered Fleece Lined Slash Pockets; Cell Phone / Radio Chest Pocket; Fleece Lined Chest Pocket with Zipper; Three Outside Pockets on Fleece Jacket; Clear Chest Badge Holder; Two Left Sleeve Pencil Pockets; Mic Tabs on Both Shoulders |
Weight | 3.5 |
Description
Radians SJ210B Three-in-One Deluxe High
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Hooded Disposable Coveralls, L, White, Zipper Flap (GW904L)
- VIKING Viking FR Insulated 50C 300D Parka, L (3957FRJ-L)
- JUSTRITE Red Metal Safety Can, Type ll, Two Gallon Capacity, with 5/8" x 9" Flexible Metal Hose, for Gasoline (7220120)
- SUPERIOR GLOVE Tecactive Glove, 5, PR (PS13TAGPU5)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZGS-XL)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZGS-M)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZOS-L)
- RADIANS Radians RW30-3Z1 General Purpose Rain Jacket (RW30-3Z1Y-XL)
- RADIANS Bomber Jkt Or CL3 Weatherproof Shell Blk (SJ11QB-3ZOS-S)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZGS-4X)
- OCCUNOMIX Men's Yellow Polyester Jacket size 5XL (LUX-ETJBJR-BY5X)
- Radians Workwear and Protective Clothing