Shop All High Visibility Jackets & Coats
Radians
Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket
Mfr # SJ110B-3ZGS-XL
Zoro # G3871237
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Oxford, 300D, DWR Coated
- Standards ANSI/ISEA 107, AATCC35
- Features Zip Out Removable Fleece Liner with Lined Sleeves; 2" Silver Reflective Tape; PU Coated Weather Resistant Polyester Shell; Concealed Attached Hood; Black Knit Waistband & Cuffs; Zippered Fleece Lined Slash Pockets; Cell Phone / Radio Chest Pocket; Two Inside Fleece Pockets; Two Left Sleeve Pencil Pockets; Mic Tabs on Both Shoulders
- Length 16.5
- Width 13
Product Information
- Brand Radians
- MFR # SJ110B-3ZGS-XL
- Zoro # G3871237
- UPC # 674326274720
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Length | 16.5 |
Width | 13 |
Height | 4 |
Overall Height | 4 |
Overall Width | 13 |
Details
Item | Radians SJ110B Class 3 Two-in-One High V |
Material | 100% Polyester Oxford, 300D, DWR Coated |
Standards | ANSI/ISEA 107, AATCC35 |
Color | Hi-Vis Green / Black |
Features | Zip Out Removable Fleece Liner with Lined Sleeves; 2" Silver Reflective Tape; PU Coated Weather Resistant Polyester Shell; Concealed Attached Hood; Black Knit Waistband & Cuffs; Zippered Fleece Lined Slash Pockets; Cell Phone / Radio Chest Pocket; Two Inside Fleece Pockets; Two Left Sleeve Pencil Pockets; Mic Tabs on Both Shoulders |
Weight | 3.2938 |
Description
Radians SJ110B Class 3 Two-in-One High V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY 2x4/2x6 Combination Truss Bar Blue Powder Coating (2833)
- NMC Symbol Life Buoy With Line Imo Label, IMO203P (IMO203P)
- SPEAKMAN Gravityflo Single Head Drench Hose (SE-4920)
- MCR SAFETY Leather Gloves, Brown, L, PR (MU36211L)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZGS-2X)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZOS-4X)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZOS-2X)
- RADIANS Hi-Vis SJ04 Rev Ripstop Wtr Repellent Jacket-XL (SJ04-3SGR-XL)
- RADIANS Radians Waterproof Lightweight Packable Raincoat (RW11-3ZGR-XL)
- RADIANS Radians RW30-3Z1 General Purpose Rain Jacket (RW30-3Z1Y-L)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-4X)
- Radians High Visibility Clothing