Shop All High Visibility Jackets & Coats
Radians
Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket
Mfr # SJ110B-3ZGS-M
Zoro # G3871219
original price:
$57.15
10% off
new price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Oxford, 300D, DWR Coated
- Standards ANSI/ISEA 107, AATCC35
- Features Zip Out Removable Fleece Liner with Lined Sleeves; 2" Silver Reflective Tape; PU Coated Weather Resistant Polyester Shell; Concealed Attached Hood; Black Knit Waistband & Cuffs; Zippered Fleece Lined Slash Pockets; Cell Phone / Radio Chest Pocket; Two Inside Fleece Pockets; Two Left Sleeve Pencil Pockets; Mic Tabs on Both Shoulders
- Length 14.5
- Height 4
Product Information
- Brand Radians
- MFR # SJ110B-3ZGS-M
- Zoro # G3871219
- UPC # 674326274706
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Length | 14.5 |
Height | 4 |
Overall Height | 4 |
Width | 11 |
Overall Width | 11 |
Details
Item | Radians SJ110B Class 3 Two-in-One High V |
Material | 100% Polyester Oxford, 300D, DWR Coated |
Standards | ANSI/ISEA 107, AATCC35 |
Color | Hi-Vis Green / Black |
Features | Zip Out Removable Fleece Liner with Lined Sleeves; 2" Silver Reflective Tape; PU Coated Weather Resistant Polyester Shell; Concealed Attached Hood; Black Knit Waistband & Cuffs; Zippered Fleece Lined Slash Pockets; Cell Phone / Radio Chest Pocket; Two Inside Fleece Pockets; Two Left Sleeve Pencil Pockets; Mic Tabs on Both Shoulders |
Weight | 2.8844 |
Description
Radians SJ110B Class 3 Two-in-One High V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Over-the-Head Ear Muffs, 26 dB, H70 Vibe, Red (20774)
- MCR SAFETY Mechanics Gloves, M, Black (935CHM)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (454P STD WHI)
- CALLOWAY MILLS Natural, Gold, 18 W x 30 L (100011830NP)
- RADIANS Bomber Jkt Or CL3 Weatherproof Shell Blk (SJ11QB-3ZOS-3X)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZOS-4X)
- RADIANS Bomber Jkt Or CL3 Weatherproof Shell Blk (SJ11QB-3ZOS-S)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-L)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZGS-3X)
- RADIANS Radians RW10-3S1Y Lightweight Rain Jacket (RW10-3S1Y-2X)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, 3XL (8384)
- Radians High Visibility Jackets & Coats