Shop All High Visibility Jackets & Coats
Radians
Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket
Mfr # SJ110B-3ZGS-5X
Zoro # G3871176
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Oxford, 300D, DWR Coated
- Standards ANSI/ISEA 107, AATCC35
- Features Zip Out Removable Fleece Liner with Lined Sleeves; 2" Silver Reflective Tape; PU Coated Weather Resistant Polyester Shell; Concealed Attached Hood; Black Knit Waistband & Cuffs; Zippered Fleece Lined Slash Pockets; Cell Phone / Radio Chest Pocket; Two Inside Fleece Pockets; Two Left Sleeve Pencil Pockets; Mic Tabs on Both Shoulders
- Length 17
- Weight 3.9
Product Information
- Brand Radians
- MFR # SJ110B-3ZGS-5X
- Zoro # G3871176
- UPC # 674326274768
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 5X |
Length | 17 |
Overall Width | 14 |
Height | 4 |
Width | 14 |
Overall Height | 4 |
Details
Item | Radians SJ110B Class 3 Two-in-One High V |
Material | 100% Polyester Oxford, 300D, DWR Coated |
Standards | ANSI/ISEA 107, AATCC35 |
Color | Hi-Vis Green / Black |
Features | Zip Out Removable Fleece Liner with Lined Sleeves; 2" Silver Reflective Tape; PU Coated Weather Resistant Polyester Shell; Concealed Attached Hood; Black Knit Waistband & Cuffs; Zippered Fleece Lined Slash Pockets; Cell Phone / Radio Chest Pocket; Two Inside Fleece Pockets; Two Left Sleeve Pencil Pockets; Mic Tabs on Both Shoulders |
Weight | 3.9 |
Description
Radians SJ110B Class 3 Two-in-One High V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (CL2ML2X2)
- CONDOR Stick Welding Gloves, Cowhide Palm, L, PR (5T184)
- CLC RAIN WEAR RAIN BOOT W/STEEL TOE BLACK SZ 9 (R24009)
- ZORO SELECT Antifatigue Runner, Black, 60 ft. L x 4 ft. W, Vinyl, Diamond Plate Surface Pattern, 1/2" Thick (36VL01)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZOS-XL)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZOS-L)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZGS-3X)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZOS-4X)
- RADIANS Bomber Jacket Multi Color Class 3 (SJ12-3ZMS-3X)
- RADIANS Bomber Jkt Or CL3 Weatherproof Shell Blk (SJ11QB-3ZOS-XL)
- ERGODYNE GloWear 8365 Class 3 Rain Jacket, Lime, 2XL (24326)
- Radians High Visibility Clothing