Shop All High Visibility Shirts & Sweatshirts
Radians
Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt
Mfr # SJ02B-3PGS-XL
Zoro # G3878377
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Hi-Vis Green / Black
- Length 15.5
- Standards ANSI/ISEA 107
- Features Black elastic knit waistband and cuffs.; Low Piling Polyester fleece material.; Color blocking at the bottom; 2” silver reflective tape; One lower pouch pocket; Hood with adjustable pull cords; Custom imprinting available on left chest and back center; 25 Wash Max; Meets ANSI/ISEA 107 Standards
- Fabric Weight 1.55
Product Information
- Brand Radians
- MFR # SJ02B-3PGS-XL
- Zoro # G3878377
- UPC # 674326322049
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | XL |
Length | 15.5 |
Overall Width | 13 |
Width | 13 |
Overall Height | 2 |
Overall Length | 15.5 |
Height | 2 |
Details
Item | Radians SJ02B-3 Class 3 Color Blocked Ho |
Color | Hi-Vis Green / Black |
Standards | ANSI/ISEA 107 |
Features | Black elastic knit waistband and cuffs.; Low Piling Polyester fleece material.; Color blocking at the bottom; 2” silver reflective tape; One lower pouch pocket; Hood with adjustable pull cords; Custom imprinting available on left chest and back center; 25 Wash Max; Meets ANSI/ISEA 107 Standards |
Fabric Weight | 1.55 |
ANSI Class | Type R Class 3 |
Description
Radians SJ02B-3 Class 3 Color Blocked Ho
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Authorized Personnel Only Sign, D9AB (D9AB)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (4561S-06)
- EPSON Label Cartridge, Black on Clear, Labels/Roll: Continuous (209BCPX)
- SAFE HANDLER Lattice Reflective Safety Vests, Large, Orange(2-Pack) (BLSH-ES-L-SV2O-2)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-4X)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-2X)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-L)
- RADIANS 2XL Short Sleeve T-Shirt, Green (ST11-NPGS-2X)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-5X)
- RADIANS Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt (ST21B-3PGS-3X)
- GLOWEAR BY ERGODYNE High Visibility T-Shirt, 3XL, Lime (8089)
- Radians Workwear and Protective Clothing