Shop All High Visibility Shirts & Sweatshirts
Radians
Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt
Mfr # SJ02B-3PGS-M
Zoro # G3879129
original price:
$33.85
6% off
new price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Hi-Vis Green / Black
- Standards ANSI/ISEA 107
- Length 15.5
- Features Black elastic knit waistband and cuffs.; Low Piling Polyester fleece material.; Color blocking at the bottom; 2” silver reflective tape; One lower pouch pocket; Hood with adjustable pull cords; Custom imprinting available on left chest and back center; 25 Wash Max; Meets ANSI/ISEA 107 Standards
- Fabric Weight 1.55
Product Information
- Brand Radians
- MFR # SJ02B-3PGS-M
- Zoro # G3879129
- UPC # 674326322025
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | M |
Length | 15.5 |
Width | 13 |
Overall Length | 15.5 |
Overall Height | 2 |
Height | 2 |
Overall Width | 13 |
Details
Item | Radians SJ02B-3 Class 3 Color Blocked Ho |
Color | Hi-Vis Green / Black |
Standards | ANSI/ISEA 107 |
Features | Black elastic knit waistband and cuffs.; Low Piling Polyester fleece material.; Color blocking at the bottom; 2” silver reflective tape; One lower pouch pocket; Hood with adjustable pull cords; Custom imprinting available on left chest and back center; 25 Wash Max; Meets ANSI/ISEA 107 Standards |
Fabric Weight | 1.55 |
ANSI Class | Type R Class 3 |
Description
Radians SJ02B-3 Class 3 Color Blocked Ho
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE QuietSite Basic Sound Barrier, 96 in W (26464)
- ZORO SELECT Barricade Tape, Red, Danger, 300ft. (16105)
- UTILITY PRO High-visibility Polyester Hi-Vis Bomber size UHV575-XL (UHV575-XL)
- QUICK DAM Flood Barrier 10Ft (QD610-1ES)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-2X)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-L)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-4X)
- RADIANS ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Green, Size XL (ST11X-2PGS-XL)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-4X)
- RADIANS Hi-Vis TpR/Cl2 SS Blk Bot T-Shirt-Org/Black-XL (ST11B-2POS-XL)
- GLOWSHIELD Class 2 Hi-Viz Green, Long Sleeve T-shirt, Size: XL (HW202FG (XL))
- Radians High Visibility Shirts & Sweatshirts