Shop All High Visibility Shirts & Sweatshirts
Radians
Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt
Mfr # SJ01B-3ZGS-5X
Zoro # G3878788
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Closure Type Zipper Closure
- Material 100% Polyester Anti-pill Fleece
- Length 15.5
- Standards ANSI/ISEA 107
- Features Black elastic knit waistband and cuffs.; Low Piling Polyester fleece material.; Color blocking at the bottom.; 2” silver reflective tape.; Full front zipper closure.; Two lower pouch pockets.; Hood with adjustable pull cords.; Custom imprinting available on left chest and back center.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards.
Product Information
- Brand Radians
- MFR # SJ01B-3ZGS-5X
- Zoro # G3878788
- UPC # 674326321769
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 5X |
Length | 15.5 |
Overall Height | 2 |
Width | 13 |
Overall Length | 15.5 |
Height | 2 |
Overall Width | 13 |
Details
Item | Radians SJ01B-3 Class 3 Color Blocked Ho |
Closure Type | Zipper Closure |
Material | 100% Polyester Anti-pill Fleece |
Color | Hi-Vis Green / Black |
Standards | ANSI/ISEA 107 |
Features | Black elastic knit waistband and cuffs.; Low Piling Polyester fleece material.; Color blocking at the bottom.; 2” silver reflective tape.; Full front zipper closure.; Two lower pouch pockets.; Hood with adjustable pull cords.; Custom imprinting available on left chest and back center.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards. |
Fabric | 100% Polyester Anti-pill Fleece |
Fabric Weight | 1.55 |
ANSI Class | Type R Class 3 |
Description
Radians SJ01B-3 Class 3 Color Blocked Ho
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Key, Silver, 1-3/4" Sz, Nickel Material, PK2 (KIT-H18053)
- BLUE STAR Honeywell Serial Cable, 10'L (CBL-020-300-C00)
- BRADY Zip Lock Env, 6-1/2 x 4-1/2 In, Clear, PK10 (81765)
- NEESE Outerwear Cool Wear 375 Bib Trouser-Yel-L (37001-12-1-YEL-L)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-L)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-2X)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-2X)
- RADIANS Radians ST11 Class 2 High Visibility Safety T-Shirt with Max-Dri(TM) (ST11-2POS-M)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-M)
- RADIANS Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt (ST21B-3PGS-M)
- RADIANS Radians ST11 Class 2 High Visibility Safety T-Shirt with Max-Dri(TM) (ST11-2POS-4X)
- Radians High Visibility Clothing