Shop All High Visibility Coveralls
Radians
Radians RW30-ES1Y General Purpose Rain Bib Pants
Mfr # RW30-ES1Y-2X
Zoro # G3862609
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Oxford
- Color Hi-Vis Green
- Features 300 Denier PU Coated Hi-Vis Oxford Material 2" Silver Reflective Tape - Two Horizontal Stripes on Each Leg, 1 Horizontal Stripe on Waist Slash Pockets Upper Chest Pocket with Zipper, 4 Pen Pockets, One Large Pocket Adjustable Suspender Straps Front Hook & Loop Fly Closure Side Waist Zipper Expansion Adjustable Snaps on Lower Leg 25 Wash Max
- Standards ANSI/ISEA 107
- Length 15.5
Product Information
- Brand Radians
- MFR # RW30-ES1Y-2X
- Zoro # G3862609
- UPC # 674326266541
- Country of Origin China
- Category High Visibility Coveralls
Dimensions
Size | 2X |
Length | 15.5 |
Overall Height | 4.5 |
Width | 8.5 |
Overall Width | 8.5 |
Height | 4.5 |
Details
Item | Radians RW30-ES1Y General Purpose Rain B |
Material | Oxford |
Color | Hi-Vis Green |
Features | 300 Denier PU Coated Hi-Vis Oxford Material 2" Silver Reflective Tape - Two Horizontal Stripes on Each Leg, 1 Horizontal Stripe on Waist Slash Pockets Upper Chest Pocket with Zipper, 4 Pen Pockets, One Large Pocket Adjustable Suspender Straps Front Hook & Loop Fly Closure Side Waist Zipper Expansion Adjustable Snaps on Lower Leg 25 Wash Max |
Standards | ANSI/ISEA 107 |
Fabric Weight | 1.4594 |
ANSI Class | Class E |
Description
Radians RW30-ES1Y General Purpose Rain B
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Reversed Letter Set, 1/16in H, Reversed (01274)
- AZAR DISPLAYS 11"W x 17"H Snap-Frame Sign holder W/ Metal Stand (300242-SLV)
- 3M Floor Marking Tape, 1In W, 108 ft. L, Blue (471)
- ANSELL Coverall, 3XL, Red, Polyester (66-667)
- RADIANS Radians RW30-ES1Y General Purpose Rain Bib Pants (RW30-ES1Y-M)
- RADIANS Radians RW30-ES1Y General Purpose Rain Bib Pants (RW30-ES1Y-L)
- RADIANS Cl E Bibs WP/Breathable/ANSI, 300 DRS (RW32-EZ1Y-M)
- RADIANS Cl E Bibs WP/Breathable/ANSI, 300 DRS (RW32-EZ1Y-5X)
- RADIANS Cl E Bibs WP/Breathable/ANSI, 300 DRS (RW32-EZ1Y-XL)
- RADIANS Cl E Bibs WP/Breathable/ANSI, 300 DRS (RW32-EZ1Y-2X)
- UTILITY PRO Lined Bib Overall, Hi Vis, XL (UHV500-XL)
- Radians High Visibility Clothing