Shop All High Visibility Jackets & Coats
Radians
Radians RW25 High Visibility Rainwear Jacket
Mfr # RW25J-3ZGV-XL
Zoro # G3877799
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Color Hi-Vis Green
- Features .20mm PVC/NYLON High Visibility Material. ANSI/ISEA 107 Class 3 Protection. ETP™ Collar: Extended in Back, Tapered in Front for Increased Protection and Wearable Comfort. Detachable Hood. (Included) Lightweight and Durable. Vented Cape Back for Comfort. Hook & Loop Adjustable Cuffs.
- Length 15.6
- Height 1.4
Product Information
- Brand Radians
- MFR # RW25J-3ZGV-XL
- Zoro # G3877799
- UPC # 674326319520
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Length | 15.6 |
Height | 1.4 |
Overall Width | 10.2 |
Overall Height | 1.4 |
Width | 10.2 |
Details
Item | Radians RW25 High Visibility Rainwear Ja |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Features | .20mm PVC/NYLON High Visibility Material. ANSI/ISEA 107 Class 3 Protection. ETP™ Collar: Extended in Back, Tapered in Front for Increased Protection and Wearable Comfort. Detachable Hood. (Included) Lightweight and Durable. Vented Cape Back for Comfort. Hook & Loop Adjustable Cuffs. |
Weight | 1.7687 |
Description
Radians RW25 High Visibility Rainwear Ja
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Black Big Horn Jacket size S (48026)
- DUNLOP Men's Steel Chest Wader Black (8686700)
- LEAKTITE Leaktite 247409 5 gal Reflective Caution Bucket, 247409 (247409)
- CHILL-ITS BY ERGODYNE Cooling Hat, Flames, Universal (6630)
- RADIANS Radians RW25 High Visibility Rainwear Jacket (RW25J-3ZGV-L)
- RADIANS Radians RW25 High Visibility Rainwear Jacket (RW25J-3ZGV-M)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZOS-3X)
- RADIANS Radians Waterproof Lightweight Packable Raincoat (RW11-3ZGR-XL)
- RADIANS Bomber Jacket Multi-Color Class 3 (SJ12-3ZMS-L)
- RADIANS Radians RW32-3Z1Y Heavy Duty Rip Stop Waterproof Rain Jacket (RW32-3Z1Y-XL)
- TINGLEY J26112 Bomber II Hooded Jacket, Fluorescent Yellow/Green/Black, Small (J26112.SM)
- Radians High Visibility Clothing