Shop All High Visibility Jackets & Coats
Radians
Radians RW25 High Visibility Rainwear Jacket
Mfr # RW25J-3ZGV-M
Zoro # G3877808
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Color Hi-Vis Green
- Features .20mm PVC/NYLON High Visibility Material. ANSI/ISEA 107 Class 3 Protection. ETP™ Collar: Extended in Back, Tapered in Front for Increased Protection and Wearable Comfort. Detachable Hood. (Included) Lightweight and Durable. Vented Cape Back for Comfort. Hook & Loop Adjustable Cuffs.
- Length 15.6
- Width 10.2
Product Information
- Brand Radians
- MFR # RW25J-3ZGV-M
- Zoro # G3877808
- UPC # 674326319513
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Length | 15.6 |
Width | 10.2 |
Overall Width | 10.2 |
Overall Height | 1.4 |
Height | 1.4 |
Details
Item | Radians RW25 High Visibility Rainwear Ja |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Features | .20mm PVC/NYLON High Visibility Material. ANSI/ISEA 107 Class 3 Protection. ETP™ Collar: Extended in Back, Tapered in Front for Increased Protection and Wearable Comfort. Detachable Hood. (Included) Lightweight and Durable. Vented Cape Back for Comfort. Hook & Loop Adjustable Cuffs. |
Weight | 1.7687 |
Description
Radians RW25 High Visibility Rainwear Ja
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grain Leather Utility Glove Gauntlet Outseam Sewn, Size XL (64-1-350-5-12)
- SAFEWAZE Full Body Harness, Vest Style, XL (FS99160-E-XL)
- RUBBERMAID COMMERCIAL Caution Wet Floor Safety Sign, 25" Height, 11" Width, Rectangular, English; French; Spanish; German (RCP611277YW)
- ERGODYNE Ergodyne® Chill-Its® 6690 Cooling Arm Sleeves, Blue, L, 12184 (12184)
- RADIANS Radians RW25 High Visibility Rainwear Jacket (RW25J-3ZGV-L)
- RADIANS Radians RW25 High Visibility Rainwear Jacket (RW25J-3ZGV-XL)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZOS-4X)
- RADIANS Radians SJ410B 3 Three-in-One Weatherproof Parka (SJ410B-3ZGS-2X)
- RADIANS Hi-Vis Ladies Lightweight Rain Jacket-Grn-M (RW12L-3ZGR-M)
- RADIANS Radians RW30-3Z1 General Purpose Rain Jacket (RW30-3Z1Y-2X)
- NEESE Outerwear Air-Tex Series 48" Length Coat-Lime-2X (91001-31-1-LIM-2X)
- Radians High Visibility Jackets & Coats