Shop All High Visibility Jackets & Coats
Radians
Radians RW10-3S1Y Lightweight Rain Jacket
Mfr # RW10-3S1Y-L
Zoro # G3862837
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Oxford
- Size L
- Standards ANSI/ISEA 107
- Color Hi-Vis Green
- Features 150 Denier PU Coated Hi-Vis Oxford Material; 2" Silver Reflective Tape - One Horizontal, Two Vertical and Two Sleeve Stripes; Vented Back Cape; Cuff Wrists with Internal Elastic Tape; Detachable Hood; Hook & Loop Closure over Zipper Fly; Zipper Front Closure with Snap Closure Storm Flap; Two Lower Flap Covered Front Pockets; 25 Wash Max
Product Information
- Brand Radians
- MFR # RW10-3S1Y-L
- Zoro # G3862837
- UPC # 674326266633
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Length | 18 |
Width | 13 |
Overall Height | 4 |
Height | 4 |
Overall Width | 13 |
Details
Item | Radians RW10-3S1Y Lightweight Rain Jacke |
Material | Oxford |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Features | 150 Denier PU Coated Hi-Vis Oxford Material; 2" Silver Reflective Tape - One Horizontal, Two Vertical and Two Sleeve Stripes; Vented Back Cape; Cuff Wrists with Internal Elastic Tape; Detachable Hood; Hook & Loop Closure over Zipper Fly; Zipper Front Closure with Snap Closure Storm Flap; Two Lower Flap Covered Front Pockets; 25 Wash Max |
Fabric Weight | 1.1875 |
ANSI Class | Class 3 |
Description
Radians RW10-3S1Y Lightweight Rain Jacke
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1318-RA_14X10 (U4-1318-RA_14X10)
- JUSTRITE Accumulation Center Ramp, Black (28687)
- MILWAUKEE TOOL Replacement Clear Dual Coat Full Face Shield Lens for BOLT Safety Helmet and Hard Hat Mount (10 pk) (48-73-1441)
- MCR SAFETY Cut Resistant Gloves, A7 Cut Level, Uncoated, M, 1 PR (9345MD)
- RADIANS Radians RW32-3Z1Y Heavy Duty Rip Stop Waterproof Rain Jacket (RW32-3Z1Y-4X)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZGS-L)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-3X)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZGS-XL)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZOS-2X)
- RADIANS Hi-Vis 3-in-1 Ripstop Bomb Jkt/Col Block-Grn-XL (SJ320B-3ZGS-XL)
- PORTWEST Hi-Vis Contrast Rain Jacket, Med (US366)
- Radians High Visibility Jackets & Coats