Shop All High Visibility Jackets & Coats
Radians
Radians RW07 High Visibility Rainwear Jacket
Mfr # RW07J-3ZGV-5X
Zoro # G3877616
product price: $47.75
/ea
$47.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Color Hi-Vis Green / Black
- Features .35mm PVC/PolyHigh Visibility Material. ANSI/ISEA 107 Class 3 Protection Self Extinguishing PVC material SE D6413 Tested. ETP™ Collar: Extended in Back, Tapered in Front for Increased Protection and Wearable Comfort. Detachable Hood. (Included) Double Heat-Welded Construction for Strength and Durability in Rugged Conditions. Vented Cape Back for Comfort. Hook & Loop Adjustable Cuffs.
- Length 15.6
- Fabric Weight 1.7687
Product Information
- Brand Radians
- MFR # RW07J-3ZGV-5X
- Zoro # G3877616
- UPC # 674326319841
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 5X |
Length | 15.6 |
Rainwear Size | 5X |
Overall Height | 1.4 |
Height | 1.4 |
Width | 10.2 |
Overall Width | 10.2 |
Details
Item | Radians RW07 High Visibility Rainwear Ja |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green / Black |
Features | .35mm PVC/PolyHigh Visibility Material. ANSI/ISEA 107 Class 3 Protection Self Extinguishing PVC material SE D6413 Tested. ETP™ Collar: Extended in Back, Tapered in Front for Increased Protection and Wearable Comfort. Detachable Hood. (Included) Double Heat-Welded Construction for Strength and Durability in Rugged Conditions. Vented Cape Back for Comfort. Hook & Loop Adjustable Cuffs. |
Fabric Weight | 1.7687 |
Rainwear Color | Hi-Vis Green / Black |
ANSI Class | Class 3 |
Description
Radians RW07 High Visibility Rainwear Ja
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Mesh Contrast Incident Command Vest, Class 2, Jumbo (IC113MC-2 JM)
- CM GLOBAL Custom Backlit Sign, Plastic, 2-13/64" W (AC-01-RC)
- PROGRESS LIGHTING Decorative LED AC/Emergency Light (PEOEU-EM-20)
- SATA Silicone Earplugs, Corded, 10 Pairs (STFH0304SC)
- RADIANS Radians RW07 High Visibility Rainwear Jacket (RW07J-3ZGV-3X)
- RADIANS Radians RW07 High Visibility Rainwear Jacket (RW07J-3ZGV-XL)
- RADIANS Radians RW07 High Visibility Rainwear Jacket (RW07J-3ZGV-L)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZGS-5X)
- RADIANS Radians RW32-3Z1Y Heavy Duty Rip Stop Waterproof Rain Jacket (RW32-3Z1Y-3X)
- RADIANS Hi-Vis 3-in-1 Ripstop Bomb Jkt/Col Block-Grn-4X (SJ320B-3ZGS-4X)
- TINGLEY Heat Retention Jacket, Class 3, 5XL (J26142)
- Radians High Visibility Clothing