Shop All Reader Eyewear
Radians
Radians Rad-Sequel RSx(TM) Bi-Focal
Mfr # RSB-420
Zoro # G3860877
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Coffee
- Standards ANSI Z87.1+
- Frame Color Coffee
- UV Protection 99.9% UV Protection
- Polarized Lens No
Product Information
- Brand Radians
- MFR # RSB-420
- Zoro # G3860877
- UPC # 674326227702
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Details
Item | Radians Rad-Sequel RSx(TM) Bi-Focal |
Lens Color | Coffee |
Standards | ANSI Z87.1+ |
Frame Color | Coffee |
UV Protection | 99.9% UV Protection |
Polarized Lens | No |
Diopter | 2 |
Description
Radians Rad-Sequel RSx(TM) Bi-Focal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Danger Confined Space, 10 x 7", LCU4-0664-RD_10X7 (LCU4-0664-RD_10X7)
- BRADY Label Printer Ribbon, B30 Series, Black, 4.33 in W x 200 ft L (B30-R10000)
- 5.11 Belt, TDU, Unisex, Black, 4XL (59551)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Performance Safety Vest - 2XL/3XL (48-73-5043)
- RADIANS Radians Rad-Sequel RSx(TM) Bi-Focal (RSB-415)
- RADIANS Radians Rad-Sequel RSx(TM) Bi-Focal (RSB-425)
- RADIANS Radians Cuatro(TM) 4-in-1 Foam Lined Bi-Focal (CTB1-115)
- RADIANS Safety Reading Glasses, Wraparound Scratch-Resistant (CH1-130)
- RADIANS Safety Reading Glasses, Wraparound Scratch-Resistant (DPG59-120)
- RADIANS Radians C2(TM) Bi-Focal Safety Eyewear (C2-110)
- BOUTON OPTICAL Mag Readers Eyewear, Reading Magnifier, PR (250-25-0120)
- Radians Eye Protection