Shop All Flame Resistant Sleeves
Radians
Radians FRS-002 VolCore(TM) Long Sleeve Cotton Henley FR Shirt
Mfr # FRS-002K-XL
Zoro # G3880565
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sleeve Length 13
- Material 100% Cotton Jersey Knit
- Features Soft and Comfortable 100% Cotton Interlock Knit; AR/FR 6.5oz Cotton Long Sleeve Henley ATPV 11 Cal/cm²; ATPV 11 Cal/cm²; ASTM F1506 and NFPA 2112; UL Certified; NFPA 70E PPE CAT 2; Left Chest Pocket with Pencil Slot; Dual Pencil/Pen Pocket on Upper Left Sleeve
- Width 11
- Height 1
Product Information
- Brand Radians
- MFR # FRS-002K-XL
- Zoro # G3880565
- UPC # 674326314532
- Country of Origin China
- Category Flame Resistant Sleeves
Dimensions
Size | XL |
Sleeve Length | 13 |
Width | 11 |
Height | 1 |
Overall Width | 11 |
Overall Height | 1 |
Details
Item | Radians FRS-002 VolCore(TM) Long Sleeve |
Material | 100% Cotton Jersey Knit |
Color | Khaki |
Features | Soft and Comfortable 100% Cotton Interlock Knit; AR/FR 6.5oz Cotton Long Sleeve Henley ATPV 11 Cal/cm²; ATPV 11 Cal/cm²; ASTM F1506 and NFPA 2112; UL Certified; NFPA 70E PPE CAT 2; Left Chest Pocket with Pencil Slot; Dual Pencil/Pen Pocket on Upper Left Sleeve |
Weight | 1.02 |
Description
Radians FRS-002 VolCore(TM) Long Sleeve
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 13 Unisex Steel Rubber Boot, Yellow (6123155.13)
- BRADY Entrance Sign, 3 1/2 in Height, 10 in Width, Vinyl, Rectangle, English (22272MLS)
- JUSTRITE 2 gal White Polyethylene, Polypropylene HPLC Waste Can Solvents (BY12752)
- BRADY PermaSleeve Heat Shrink Wire and Cable Labels Single-sided for B33 Printers-0.094in Dia x 1in White (B33-94-2-342-2)
- HEXARMOR Welding Sleeve, Flame Resist, Brn/Hi-Vi, L (1018-L (9))
- HEXARMOR Welding Sleeve, Flame Resist, Brn/Hi-Vi, XL (1018-XL (10))
- CONDOR Flame-Retardant Treated Cotton Sleeves, 17 in Length, Welding Sleeve, Green, 1 Pair (6NE10)
- STEINER INDUSTRIES Flame-Resistant Sleeve, 6XL, 11" L, Brown (9210-6X)
- KAREWEAR Aluminized Bib Apron, Aluminized Rayon (726MBAR)
- MECHANIX WEAR KEVLAR SLEEVES W THUMB HOLES (MECMHS-05-500)
- MCR SAFETY Std Weight 16Oz 15 Loopout Terry, PK12 (9475M)
- Radians Flame Resistant Sleeves