Shop All Flame Resistant Sleeves
Radians
Radians FRS-001 VolCore(TM) Long Sleeve Button Down FR Shirt
Mfr # FRS-001K-2X
Zoro # G3880109
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sleeve Length 15
- Material 88% Cotton and 12% Nylon
- Features 88% Cotton 12% Nylon Soft Woven Twill; AR/FR 7oz. Button down work shirt; ATPV 8.9 Cal/cm²; ASTM F1506 and NFPA 2112; UL Certified; NFPA 70E PPE CAT 2; 2 chest pockets with velcro flaps; Navy or Khaki
- Width 11
- Weight 1.45
Product Information
- Brand Radians
- MFR # FRS-001K-2X
- Zoro # G3880109
- UPC # 674326314402
- Country of Origin China
- Category Flame Resistant Sleeves
Dimensions
Size | 2X |
Sleeve Length | 15 |
Width | 11 |
Overall Width | 11 |
Height | 1 |
Overall Height | 1 |
Details
Item | Radians FRS-001 VolCore(TM) Long Sleeve |
Material | 88% Cotton and 12% Nylon |
Color | Khaki |
Features | 88% Cotton 12% Nylon Soft Woven Twill; AR/FR 7oz. Button down work shirt; ATPV 8.9 Cal/cm²; ASTM F1506 and NFPA 2112; UL Certified; NFPA 70E PPE CAT 2; 2 chest pockets with velcro flaps; Navy or Khaki |
Weight | 1.45 |
Description
Radians FRS-001 VolCore(TM) Long Sleeve
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL High Visibility Cut Level 2 Polyurethane Dipped Gloves - M (48-73-8921)
- GLOWSHIELD Hi-Viz Green, Long Sleeve T-shirt, Size: XL (HW200FG (XL))
- MIGHTY LINE Floor Marking Tape, 4In W, 100 ft. L (4RY)
- NATIONAL SAFETY APPAREL Bib Apron, Aluminized, 36 In. L, 24 In. W (A02NL24X36)
- MCR SAFETY Leather Welding Bib Apron Split Leg 24X (38242MW)
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, M, 11"L, Green (1032-M)
- STEINER INDUSTRIES Flame-Resistant Sleeve, 2XL, 20" L, Bourbon (8213-2X)
- IRONCAT Welding Cape Sleeve, Split Leather, XL (7000/XL)
- HONEYWELL SAFETY PRODUCTS Honeywell, 18L Heat & Cut Resistant Sleeve, Kevlar, 1-Sleeve (KVS-2-18TH)
- CAIMAN Flame-Resistant Sleeve, 18" L, Navy, PR (3004-1)
- PIP Ironcat Irontex® Flame Retardant Cotton Sleeves, Green, 23", All Cotton (7070/23)
- Radians Arc Flash and Flame Resistant Clothing