Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Radians
Radians FRCA-002 VolCore(TM) Cotton FR Coverall
Mfr # FRCA-002N-M
Zoro # G3879777
product price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Material 100% Cotton
- Length 15.5
- Features AR/FR 7 oz. 100% Cotton Coverall; ATPV 8.5 Cal/cm²; ASTM F1506 and NFPA 2112; NFPA 70E PPE CAT 2; UL Certified; 2 Patch Breast Pockets with Left Pocket Pen Slot; 2 Waist Pockets with Internal Pass-Through To Inner Pants Pockets; 2 Back Hip Pockets; Comfortable Pleated Back with Elasticized Waistband; Adjustable Snaps on Leg Hem and Sleeves; Heavy Duty, 2-way Quick Release FR Brass Zipper with FR Zipper Tape; Heavy Duty Covered Internal Snaps on Placket Covering Zipper
- Standards ASTM F1506
Product Information
- Brand Radians
- MFR # FRCA-002N-M
- Zoro # G3879777
- UPC # 674326314723
- Country of Origin China
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | M |
Length | 15.5 |
Width | 11 |
Height | 1.75 |
Details
Item | Radians FRCA-002 VolCore(TM) Cotton FR C |
Color | Navy |
Material | 100% Cotton |
Features | AR/FR 7 oz. 100% Cotton Coverall; ATPV 8.5 Cal/cm²; ASTM F1506 and NFPA 2112; NFPA 70E PPE CAT 2; UL Certified; 2 Patch Breast Pockets with Left Pocket Pen Slot; 2 Waist Pockets with Internal Pass-Through To Inner Pants Pockets; 2 Back Hip Pockets; Comfortable Pleated Back with Elasticized Waistband; Adjustable Snaps on Leg Hem and Sleeves; Heavy Duty, 2-way Quick Release FR Brass Zipper with FR Zipper Tape; Heavy Duty Covered Internal Snaps on Placket Covering Zipper |
Standards | ASTM F1506 |
Weight | 2.3 |
Description
Radians FRCA-002 VolCore(TM) Cotton FR C
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ribbon Cartridge, Black/Red, 4-1/8 In. W (76763)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-1/4"H (3KALHYLW-0873)
- IRONWEAR Flame-Resistant Safety Vest Class 3 w/ Zipper & Radio Tabs (Lime/X-Large) (1258FR-LZ-RD-XL)
- MCR SAFETY Rider Raincoat, Yellow, 4XL (260CX4)
- CARHARTT Carhartt Flame Resistant Coverall, Khaki, 56 Reg. (101017-250 56 REG)
- OBERON TCG75 Series Ultralight AF Bib-Overall - Size XL (TCG75-BIB-XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 5XL (605-IND-N- 5XL)
- CARHARTT Bib Overall, Dark Navy, 32x34in, 16 cal/cm2 (101627-410 32 34)
- MICROCHEM Coverall, 2XL, Org, Polyolefin (68-4000CFR)
- VIKING Viking FR PU Pant (6050FRP-L)
- MCR SAFETY Flame-Resistant Coverall, 38 Size (SBC201138)
- Radians Arc Flash and Flame Resistant Clothing