Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Radians
Radians FRCA-001 VolCore(TM) Cotton/Nylon FR Coverall
Mfr # FRCA-001N-5X
Zoro # G3879628
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 88% Cotton and 12% Nylon
- Length 17
- Features AR/FR 7oz. Long Sleeve Vented Coverall; Soft and Comfortable 88% Cotton / 12% Nylon; ATPV 8.9 Cal/cm²; ASTM F1506 & NFPA 2112; UL Certified; NFPA 70E PPE CAT 2; 2 Chest Pockets with Flaps and 1 Pencil/Pen Slot; Heavy Duty, 2-way Quick Release FR Brass Zipper; Heavy Duty Covered Internal Snaps on Placket; 2 Side Pockets with Internal Pass-Thru Access; Reflective Piping On Chest and Back Pockets; 2 Back Hip Pockets with Flaps; Comfortable Elasticized Back Waistband; Adjustable Snap Sleeve Cuffs; Vented Mesh Back
- Width 12
- Weight 3.15
Product Information
- Brand Radians
- MFR # FRCA-001N-5X
- Zoro # G3879628
- UPC # 674326314648
- Country of Origin China
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 5X |
Length | 17 |
Width | 12 |
Height | 1.5 |
Details
Item | Radians FRCA-001 VolCore(TM) Cotton/Nylo |
Color | Navy |
Material | 88% Cotton and 12% Nylon |
Features | AR/FR 7oz. Long Sleeve Vented Coverall; Soft and Comfortable 88% Cotton / 12% Nylon; ATPV 8.9 Cal/cm²; ASTM F1506 & NFPA 2112; UL Certified; NFPA 70E PPE CAT 2; 2 Chest Pockets with Flaps and 1 Pencil/Pen Slot; Heavy Duty, 2-way Quick Release FR Brass Zipper; Heavy Duty Covered Internal Snaps on Placket; 2 Side Pockets with Internal Pass-Thru Access; Reflective Piping On Chest and Back Pockets; 2 Back Hip Pockets with Flaps; Comfortable Elasticized Back Waistband; Adjustable Snap Sleeve Cuffs; Vented Mesh Back |
Weight | 3.15 |
Description
Radians FRCA-001 VolCore(TM) Cotton/Nylo
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN PURE SAFETY GROUP WL72 6 FT. SINGLE LEG NON-SHOCK (01265)
- JJ KELLER LaborLaw Poster, Fed/STA, IA, ENG, 40Wx26inH (300-IA)
- NOTRAX 60" L x PVC, 1" Thick (621S3060BY)
- HEXARMOR MIG, Impact Goatskn Lther, Liner, L, PR (5055-L)
- MAGID 1540 ArcRated 9 oz 100 FR Cotton Coveralls, XL (1540-XL)
- BIG BILL FR Coverall, Navy, 2XL, 37in., Hemmed, Zipper (1155US7-2XLT-NAY)
- HONEYWELL SALISBURY Coverall, Gray/Red, ATPV 12 cal/sq cm (ACCA12RG5X)
- NATIONAL SAFETY APPAREL Flame-Resistant Coverall, Khaki, M, HRC2 (C88LIMD32)
- MCR SAFETY Flame-Resistant Coverall, 42 Size (SBC101142)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-2XL)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 42 In (CLD4NV RG 42)
- Radians Flame Resistant & Arc Flash Overalls & Coveralls